Hubbell-Wiring NP82I Nylon Screw Mount Standard Size 2-Gang Wallplate 2-Duplex Receptacle Ivory HomeSelect®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring NP82I Nylon Screw Mount Standard Size 2-Gang Wallplate 2-Duplex Receptacle Ivory HomeSelect®

SKU: 39869
Hubbell-Wiring HomeSelect® Standard size 2-Gang square wallplate in ivory color, has nylon construction and smooth finish. It measures 4.69-Inch x 4.63-Inch. Wallplate has two duplex receptacle configuration. It is ideal for protection against contact of live terminals and wiring. Wallplate is screw mountable. It offers high resistance to solvents and cleaning solutions, providing long life in the harshest environments. Reinforcement ribs ensure better strength. Wallplate comes with 6/32-Inch x 3/8-Inch painted oval milled head mounting screws for quick and easy installation. Wallplate is UL listed, CSA certified and RoHS compliant.
  • Curved corners for improved aesthetics
  • Captive screw feature holds mounting screw in place for quick and easy installation
  • Molded construction

Overview

Hubbell-Wiring HomeSelect® Standard size 2-Gang square wallplate in ivory color, has nylon construction and smooth finish. It measures 4.69-Inch x 4.63-Inch. Wallplate has two duplex receptacle configuration. It is ideal for protection against contact of live terminals and wiring. Wallplate is screw mountable. It offers high resistance to solvents and cleaning solutions, providing long life in the harshest environments. Reinforcement ribs ensure better strength. Wallplate comes with 6/32-Inch x 3/8-Inch painted oval milled head mounting screws for quick and easy installation. Wallplate is UL listed, CSA certified and RoHS compliant.

Specifications

Temperature Rating
-40 to 85 deg C
Size
4.69 Inch Width x 4.63 Inch Height
Thickness
0.25
Shape
Square
Orientation
Vertical
Sub Brand
HomeSelect®
Type
Standard Size
UPC
88377810216
Standards
UL E92074 Listed, CSA Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39121704
GTIN
00883778102165
Manufacturer Name
Hubbell-Wiring
Material
Nylon
Number of Gangs
2.0000
Color
Ivory
Mounting
Screw
Manufacturer Part Number
NP82I
Brand Name
Hubbell-Wiring
Configuration
2-Duplex Receptacle
Finish
Smooth
Item Name
Wallplate

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.