Hubbell-Wiring NP1R Nylon Screw Mount Standard Size 1-Gang Wallplate 1-Toggle Switch Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring NP1R Nylon Screw Mount Standard Size 1-Gang Wallplate 1-Toggle Switch Red

SKU: 99206
Hubbell-Wiring 1-Gang Standard size wallplate in red color, features high-impact, self-extinguishing nylon construction and smooth finish. The rectangle wallplate has dimensions of 2.87-Inch x 0.25-Inch x 4.62-Inch. It has one toggle switch configuration. Wallplate offers vertical orientation and screw mounting. It withstands temperature rating of -40 to 85 deg C. Wallplate is UL listed and CSA certified.
  • Reinforcement ribs for added strength
  • Molded construction
  • Captive screw holds mounting screw securely in place
  • Curved corners for improved aesthetics
  • Contains painted steel, slotted head mounting screws
  • Easy to clean

Overview

Hubbell-Wiring 1-Gang Standard size wallplate in red color, features high-impact, self-extinguishing nylon construction and smooth finish. The rectangle wallplate has dimensions of 2.87-Inch x 0.25-Inch x 4.62-Inch. It has one toggle switch configuration. Wallplate offers vertical orientation and screw mounting. It withstands temperature rating of -40 to 85 deg C. Wallplate is UL listed and CSA certified.

Specifications

Temperature Rating
-40 to 85 deg C
Size
2.87 Inch Width x 0.25 Inch Depth x 4.62 Inch Height
Shape
Rectangular
Orientation
Vertical
Type
Standard Size
UPC
88377810165
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39121704
GTIN
00883778101656
Manufacturer Name
Hubbell-Wiring
Material
Nylon
Number of Gangs
1.0000
Color
Red
Mounting
Screw
Manufacturer Part Number
NP1R
Brand Name
Hubbell-Wiring
Configuration
1-Toggle Switch
Finish
Smooth
Item Name
Wallplate

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.