Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring IN460DM 4-Wire 3-Pole Watertight Inlet Plug 250/480/600-Volt 60-Amp Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring IN460DM 4-Wire 3-Pole Watertight Inlet Plug 250/480/600-Volt 60-Amp Black

SKU: 181752
Hubbell-Wiring Water tight, replacement inlet plug operates at a voltage rating of 250/480/600-Volts and amperage rating of 60-Amps. It includes stainless steel hinge spring and terminal screws. The inlet plug meets UL and CSA standards.
  • Comes with stainless steel hinge spring, terminal screws
  • 250/480/600-Volts rating
  • Contains 4 number of wires

Overview

Hubbell-Wiring Water tight, replacement inlet plug operates at a voltage rating of 250/480/600-Volts and amperage rating of 60-Amps. It includes stainless steel hinge spring and terminal screws. The inlet plug meets UL and CSA standards.

Specifications

Finish
No
Number of Wires
4.0000
Voltage Rating
250/480/600 Volt
NEMA Configuration
No
Number of Poles
3
Phase
3
Temperature Rating
-40 to 75 deg C
Type
Watertight
RoHS Flag
Yes
GTIN
00783585420455
UNSPSC
39121406
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
IN460DM
Item Name
Inlet Plug
UPC
78358542045
Manufacturer Name
Hubbell-Wiring
Grounding
No
Amperage Rating
60 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black
Contact Material
High Impact Thermoset
Degree of Protection
IP67
Dielectric Strength
Withstands 3000 Volt AC Minimum
Environmental Conditions
5VA and V0 Flammability Rated Per UL94
Standards
UL Listed, CSA Certified
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.