Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring IG5361 Commercial Specification Grade Impact-Resistant Straight Blade Single Receptacle 20-Amp 125-Volt NEMA 5-20R Orange

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring IG5361 Commercial Specification Grade Impact-Resistant Straight Blade Single Receptacle 20-Amp 125-Volt NEMA 5-20R Orange

SKU: 100230
Hubbell-Wiring 2-Pole 3-Wire Impact-resistant straight blade duplex receptacle in orange color, has current rating of 20-Amps and voltage rating of 125-Volts. This commercial-/specification-grade receptacle with back and side-wired connection, accommodates solid/stranded copper wire of size 14 - 10-AWG. It has nylon face and PBT base. It has 0.037-Inch brass contacts for optimal conductivity and heat rise resistance. It has dielectric strength of 2000-Volts and withstands temperature range of -40 to 75 deg C. This receptacle has NEMA 5 - 20R configuration and power rating of 1 hp.

This receptacle has 0.05-Inch brass strap for corrosion resistance. It measures 1.63-Inch x 2.381-Inch x 1.19-Inch. Automatic self-grounding clip ensures ground continuity between mounting strap and metal wallbox. It has V-0 per UL94, V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed and CSA certified.
  • Green grounding screw connected directly to the grounding contacts
  • Insulation barrier construction first patented by Hubbell isolates ground contacts from the mounting strap
  • Back and side-wiring capability ensure easy installation with stranded or solid wire
  • Dimensionally stable, reinforced thermoplastic polyester offers superior impact strength
  • Current and voltage are clearly indicated
  • Triangle marking on face indicates isolated ground

Overview

Hubbell-Wiring 2-Pole 3-Wire Impact-resistant straight blade duplex receptacle in orange color, has current rating of 20-Amps and voltage rating of 125-Volts. This commercial-/specification-grade receptacle with back and side-wired connection, accommodates solid/stranded copper wire of size 14 - 10-AWG. It has nylon face and PBT base. It has 0.037-Inch brass contacts for optimal conductivity and heat rise resistance. It has dielectric strength of 2000-Volts and withstands temperature range of -40 to 75 deg C. This receptacle has NEMA 5 - 20R configuration and power rating of 1 hp.

This receptacle has 0.05-Inch brass strap for corrosion resistance. It measures 1.63-Inch x 2.381-Inch x 1.19-Inch. Automatic self-grounding clip ensures ground continuity between mounting strap and metal wallbox. It has V-0 per UL94, V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Yes
sku
100230
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
UNSPSC
39121406
Color
Orange
Strap Material
0.05 Inch Brass
Style
Single
Temperature Rating
-40 to 75 deg C
Terminal Connection
Back and Side Wired
Type
Impact-Resistant
Maximum Load Capacity
1 hp
Standards
UL 498 E2186 Listed, CSA C22.2 No.42, 285 Certified, Federal Specification: W-C-596, NEMA WD-6
Voltage Rating
125 Volt
GTIN
00783585876856
Number of Wires
3.0000
Material
PBT Base, Nylon Face
UPC
78358587685
Item Name
Straight Blade Single Receptacle
Manufacturer Part Number
IG5361
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Conductor Size
14-10 AWG Solid/Stranded Copper
Grade
Commercial/Specification
Environmental Conditions
V2 and V0 Flammability Rated Per UL94
Amperage Rating
20 Amp
Dimensions
1.63 Inch Width x 1.19 Inch Depth x 2.381 Inch Height
Dielectric Strength
2000 Volt
Contact Material
0.037 Inch Brass
Grounding
Isolated Grounding
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.