Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring IG2310 Single Locking Single Locking Receptacle 2-Pole 3-Wire 20-Amp 125-Volt Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring IG2310 Single Locking Single Locking Receptacle 2-Pole 3-Wire 20-Amp 125-Volt Twist-Lock®

SKU: 123097
Hubbell-Wiring Twist-Lock® Isolated ground, single locking receptacle has voltage rating of 125-Volts and current rating of 20-Amps. Orange colored receptacle has 10 - 32 screw terminal connection with 12-AWG wire. Orange face receptacle is made of black nylon top cover and brass contact. It has power rating of 1 hp and provides dielectric strength of 2000-Volts. Receptacle is UL listed and CSA Certified.
  • Features insulation barrier construction that efficiently isolates ground contact from mounting strap
  • Wire restraint recess for both back and side-wiring, greatly reduces the possibility of loosening the terminal connection
  • All brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems
  • Max 30 deg C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 0.75

Overview

Hubbell-Wiring Twist-Lock® Isolated ground, single locking receptacle has voltage rating of 125-Volts and current rating of 20-Amps. Orange colored receptacle has 10 - 32 screw terminal connection with 12-AWG wire. Orange face receptacle is made of black nylon top cover and brass contact. It has power rating of 1 hp and provides dielectric strength of 2000-Volts. Receptacle is UL listed and CSA Certified.

Specifications

Fiber Type
No
Jacket Material
No
Maximum Load Capacity
1 hp
Mounting
Screw/Flush
NEMA Configuration
NEMA L5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
Number of Wires
3.0000
Standards
UL 498, UL FS WC-596-G, CSA C22.2M
Voltage Rating
125 Volt
Strap Material
0.05 Inch Brass
Style
Single
Sub Brand
Twist-Lock®
Temperature Rating
-40 to 75 deg C Minimum without Impact
Terminal Connection
#10-32 Screw
UNSPSC
39121406
GTIN
00783585872209
RoHS Flag
Yes
Amperage Rating
20 Amp
Material
Nylon, Polyester
Item Name
Single Locking Receptacle
Color
Orange
UPC
78358587220
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
IG2310
Degree of Protection
No
Environmental Conditions
HB or Better Flammability Rated Per UL94/CSA C22.2 No.0.6
Conductor Size
12 AWG
Brand Name
Hubbell-Wiring
Dielectric Strength
2000 Volt
Dimensions
1.7 Inch Width x 1.23 Inch Depth x 3.28 Inch Height
Contact Material
Brass
Finish
No
Grounding
Isolated Grounding
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.