Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBLTT5B 5-Channels TrukTrak System 36-Inch x 20-Inch x 2.31-Inch Cast Polyurethane Reinforced Fiberglass Hinge Blue/Yellow Kellems®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBLTT5B 5-Channels TrukTrak System 36-Inch x 20-Inch x 2.31-Inch Cast Polyurethane Reinforced Fiberglass Hinge Blue/Yellow Kellems®

SKU: 136017
Hubbell-Wiring Kellems® TrukTrak system in highly visible safety blue and yellow colors, has cast polyurethane construction that offers excellent weather resistance and supports heavy loads. It features a reinforced fiberglass hinge for tensile strength, thermal conductivity and five numbers of channels that measures 1.25-Inch x 1.25-Inch. The system measuring 36-Inch x 20-Inch x 2.31-Inch, is suitable for heavy vehicle traffic in industrial, commercial or public applications. It is perfect for industrial environments where trucks and forklifts are present. The TrukTrak system meets NEC 110.26(E)(2) and OSHA 1926.416(e)(1) standards.
  • Protects cables and cords from vehicle and pedestrian traffic
  • Made from high density polyurethane to support heavy loads and is weather resistant
  • Has modular interlocking design for easy installation, breakdown and storage
  • Slipping and skidding is reduced through safety surface pattern
  • Comes in highly visible safety blue and yellow colors
  • Suitable for heavy vehicle traffic in industrial, commercial or public applications

Overview

Hubbell-Wiring Kellems® TrukTrak system in highly visible safety blue and yellow colors, has cast polyurethane construction that offers excellent weather resistance and supports heavy loads. It features a reinforced fiberglass hinge for tensile strength, thermal conductivity and five numbers of channels that measures 1.25-Inch x 1.25-Inch. The system measuring 36-Inch x 20-Inch x 2.31-Inch, is suitable for heavy vehicle traffic in industrial, commercial or public applications. It is perfect for industrial environments where trucks and forklifts are present. The TrukTrak system meets NEC 110.26(E)(2) and OSHA 1926.416(e)(1) standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Packing Type
No
Conductor Material
No
Color
Blue/Yellow
Standards
NEC 110.26(E)(2), OSHA 1926.416(e)(1) Compliant
GTIN
00783585537016
UNSPSC
39131605
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Number of Channels
5.0000
Brand Name
Hubbell-Wiring
UPC
78358553701
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBLTT5B
Sub Brand
Kellems®
Finish
No
Item Name
TrukTrak System
Material
Cast Polyurethane, Reinforced Fiberglass Hinge
Overall Length
36

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.