Tour  

Hubbell-Wiring HBLPPOAI Divider Blank Service Pole 10-ft 2-Inch x 2.13-Inch x 2.11-Inch Style Line®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBLPPOAI Divider Blank Service Pole 10-ft 2-Inch x 2.13-Inch x 2.11-Inch Style Line®

SKU: 114330
Hubbell-Wiring Style Line® Divider blank service pole in ivory color, features extruded aluminum construction with powder coat finish. It measures 10-ft 2-Inch x 2.13-Inch x 2.11-Inch. Service pole comes with trim plate and screws for secure installation. It has four decorator device knockouts. Service pole is UL listed.
  • Durable, aesthetic appearance with gray or ivory powder coat finish
  • Measures 122-Inch x 2.13-Inch x 2.11-Inch
  • Includes trim plate and screws

Overview

Hubbell-Wiring Style Line® Divider blank service pole in ivory color, features extruded aluminum construction with powder coat finish. It measures 10-ft 2-Inch x 2.13-Inch x 2.11-Inch. Service pole comes with trim plate and screws for secure installation. It has four decorator device knockouts. Service pole is UL listed.

Specifications

NEMA Configuration
No
Grounding
No
Sub Brand
Style Line®
GTIN
00783585318349
Type
Divider
Width
2.13
Standards
UL Listed
UNSPSC
39131709
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Brand Name
Hubbell-Wiring
Color
Ivory
UPC
78358531834
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBLPPOAI
Material
Aluminum
Length
122
Finish
Powder Coated
Item Name
Blank Service Pole
Height
2.11

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.