Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBLPOB1D Valox® Heavy-Duty Portable Outlet Box 5.380-Inch x 4.2-Inch x 3.179-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBLPOB1D Valox® Heavy-Duty Portable Outlet Box 5.380-Inch x 4.2-Inch x 3.179-Inch

SKU: 113041
Hubbell-Wiring Heavy-duty portable outlet box features Valox construction. It measures 5.38-Inch x 4.2-Inch. This rectangular outlet box has two duplex receptacle cover configuration to provide maximum conductivity. It withstands temperatures ranging from -35 to 80 deg C. This rectangle outlet box has brass bonding strap, brass grounding screw, zinc-plated steel indoor cover plate and stainless steel outdoor cover plate. It comes with Liquid-tight Kellems® design cord connector and three bushings for various cord diameters. Portable outlet box is UL listed and CSA certified.
  • Comes with cord strain relief
  • Wet and Damp location rated
  • Dry, indoor locations, enclosure Type 1 with all other cover plates
  • Moisture-resistant
  • All materials are UV-stabilized
  • Nylon nut, nylon gotcha ring and neoprene grommet cord connectors

Overview

Hubbell-Wiring Heavy-duty portable outlet box features Valox construction. It measures 5.38-Inch x 4.2-Inch. This rectangular outlet box has two duplex receptacle cover configuration to provide maximum conductivity. It withstands temperatures ranging from -35 to 80 deg C. This rectangle outlet box has brass bonding strap, brass grounding screw, zinc-plated steel indoor cover plate and stainless steel outdoor cover plate. It comes with Liquid-tight Kellems® design cord connector and three bushings for various cord diameters. Portable outlet box is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Material
Valox®
RoHS Flag
Yes
Item Name
Portable Outlet Box
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121308
GTIN
00783585318110
Insulation Material
No
Type
Heavy-Duty
Temperature Rating
-35 to 80 deg C
Size
5.38 Inch x 4.2 Inch
Shape
Rectangular
Standards
UL 514C, 467, 50 Listed (Enclosures Types 1, 3R), CSA C22.2 No.18, C22.2 No.94 Certified (Enclosures Types 1, 3R), C22.2 No.0.4 Certified
Includes
Liquidtight Kellems®, Design Cord Connector and (3) Bushings
sku
113041
Degree of Protection
No
Brand Name
Hubbell-Wiring
Cover Type
Strain Relief with Two Duplex (Indoor) Plate
Depth
3.179
Finish
No
Manufacturer Part Number
HBLPOB1D
Manufacturer Name
Hubbell-Wiring
UPC
78358531811
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.