Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBLFRGN 16 Series Female Receptacle 600-Volt AC 250-Volt DC 400-Amp Green Insulgrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBLFRGN 16 Series Female Receptacle 600-Volt AC 250-Volt DC 400-Amp Green Insulgrip®

SKU: 134042
Hubbell-Wiring Insulgrip® Series-16 1-Pole Female receptacle in green color, accommodates conductor of size 4 - 4/0-AWG. It measures 4.1-Inch x 2.2-Inch x 2.2-Inch. Receptacle features thermoplastic elastomer construction. It has voltage rating of 600-Volt AC/250-Volt DC and current rating of 400-Amps. This receptacle has threaded mounting holes for quick installations. Brass contact ensures better electrical conductivity. It has non-metallic safety retaining screw for secure installation. It provides double set screw connection. It supports panel mounting. NEMA 3R/4X/12K receptacle is compatible with 300-Amp plugs and 400-Amp plugs. Receptacle is UL/cUL listed.
  • Threaded mounting holes
  • Non-metallic safety retaining screw
  • Has voltage rating of 600-Volt AC/250-Volt DC

Overview

Hubbell-Wiring Insulgrip® Series-16 1-Pole Female receptacle in green color, accommodates conductor of size 4 - 4/0-AWG. It measures 4.1-Inch x 2.2-Inch x 2.2-Inch. Receptacle features thermoplastic elastomer construction. It has voltage rating of 600-Volt AC/250-Volt DC and current rating of 400-Amps. This receptacle has threaded mounting holes for quick installations. Brass contact ensures better electrical conductivity. It has non-metallic safety retaining screw for secure installation. It provides double set screw connection. It supports panel mounting. NEMA 3R/4X/12K receptacle is compatible with 300-Amp plugs and 400-Amp plugs. Receptacle is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Country Of Origin
China
NEMA Rating
NEMA 3R, 4X, 12K
sku
134042
Number of Poles
1
Energy Star Flag
No
Phase
No
NEMA Configuration
No
Standards
UL/cUL Listed
Sub Brand
Insulgrip®
Type
16 Series
Voltage Rating
600 Volt AC, 250 Volt DC
RoHS Flag
Yes
UNSPSC
39121406
GTIN
00783585112626
Mounting
Panel
Material
Thermoplastic Elastomer
UPC
78358511262
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBLFRGN
Brand Name
Hubbell-Wiring
Amperage Rating
400 Amp
Color/Finish
Green
Conductor Size
4-4/0 AWG
Connection Type
Double Set Screw
Contact Material
Brass
Degree of Protection
No
Dimensions
4.1 Inch Length x 2.2 Inch Width x 2.2 Inch Height
Grounding
No
Item Name
Female Receptacle
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.