Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBLDS3RS Phase Non-Fusible Replacement Switch 600-Volt 30-Amp NEMA 4 4X And 12K Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBLDS3RS Phase Non-Fusible Replacement Switch 600-Volt 30-Amp NEMA 4 4X And 12K Twist-Lock®

SKU: 232545
Hubbell-Wiring Twist-Lock® Non-fusible replacement switch operates at a voltage rating of 600-Volts, current rating of 30-Amps, temperature rating of -40 to 75 deg C and dielectric voltage rating of 3000-Volts. It is suitable for use with HBLDS3 disconnect switch and perfect for heavy wash down and corrosive environments. The replacement switch meets UL and CSA standards.
  • Used primarily in heavy wash down and corrosive environments
  • certified for current interrupting at full rated current voltage
  • Has a voltage rating of 600-Volts
  • For use with HBLDS3 disconnect switch

Overview

Hubbell-Wiring Twist-Lock® Non-fusible replacement switch operates at a voltage rating of 600-Volts, current rating of 30-Amps, temperature rating of -40 to 75 deg C and dielectric voltage rating of 3000-Volts. It is suitable for use with HBLDS3 disconnect switch and perfect for heavy wash down and corrosive environments. The replacement switch meets UL and CSA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Type
Non-Fusible
Sub Brand
Twist-Lock®
GTIN
00783585955179
Operating Temperature Range
-40 to 75 deg C
Standards
UL Listed, CSA Certified
Phase
No
UNSPSC
39122233
RoHS Flag
Yes
Country Of Origin
Poland
Energy Star Flag
No
sku
232545
Voltage Rating
600 Volt
Operating Cycles
10000 Cycles Mechanical, 6000 Cycles Electrical
Amperage Rating
30 Amp
Manufacturer Part Number
HBLDS3RS
Manufacturer Name
Hubbell-Wiring
UPC
78358595517
Actuator
No
Brand Name
Hubbell-Wiring
Degree of Protection
IP66
Enclosure
NEMA 4, 4X and 12K
Environmental Conditions
V0 Flammability Rated Per UL94, UV Stabilized
Fuse Type
No
Item Name
Replacement Switch
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.