Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL9452C 4-Wire 3-Pole 4-Position Angled Blade Plug 125/250-Volt 50-Amp NEMA 14-50P Black/White Insulgrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL9452C 4-Wire 3-Pole 4-Position Angled Blade Plug 125/250-Volt 50-Amp NEMA 14-50P Black/White Insulgrip®

SKU: 103101
Hubbell-Wiring Insulgrip® 3-Pole 4-Wire 4-Position angled blade plug in black/white color, has nylon housing and brass conductors for reliability and durability. It has voltage rating of 125/250-Volts and current rating of 50-Amps. Plug employs lower profile design to save space by allowing the equipment placement close to the wall. It has power rating of 3 hp. This grounding plug with screw terminal connection, accommodates 0.625 - 1.31-Inch cord of size 12 - 4-AWG. It measures 4.5-Inch x 3.38-Inch x 2.37-Inch. Plug with 14 - 50P NEMA configuration, withstands minimum dielectric strength of 2000-Volts. It has IP20-degree of protection. Plug withstands temperature rating of -40 to 75 deg C. Plug is UL listed and CSA certified.
  • Accommodates 0.625 - 1.31-Inch cord of size 12 - 4-AWG
  • Glass reinforced PET blade holder, glass reinforced PET retainer, glass reinforced PET cord clamp, brass contact blade
  • Accommodates wire of size 12-4-AWG

Overview

Hubbell-Wiring Insulgrip® 3-Pole 4-Wire 4-Position angled blade plug in black/white color, has nylon housing and brass conductors for reliability and durability. It has voltage rating of 125/250-Volts and current rating of 50-Amps. Plug employs lower profile design to save space by allowing the equipment placement close to the wall. It has power rating of 3 hp. This grounding plug with screw terminal connection, accommodates 0.625 - 1.31-Inch cord of size 12 - 4-AWG. It measures 4.5-Inch x 3.38-Inch x 2.37-Inch. Plug with 14 - 50P NEMA configuration, withstands minimum dielectric strength of 2000-Volts. It has IP20-degree of protection. Plug withstands temperature rating of -40 to 75 deg C. Plug is UL listed and CSA certified.

Specifications

Finish
No
Material
Nylon
Number of Wires
4.0000
Cord Size
0.625 - 1.31 Inch
Maximum Load Capacity
(2) 3 hp
Voltage Rating
125/250 Volt
NEMA Configuration
NEMA 14-50P
Number of Poles
3
Phase
No
Temperature Rating
-40 to 75 deg C
Type
4-Position
RoHS Flag
Yes
Sub Brand
Insulgrip®
GTIN
00783585015330
UNSPSC
39121402
Terminal Connection
Screw
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
HBL9452C
Item Name
Angled Blade Plug
UPC
78358501533
Manufacturer Name
Hubbell-Wiring
Grounding
Grounding
Amperage Rating
50 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black, White
Conductor Size
12-4 AWG
Contact Material
Brass
Degree of Protection
IP20
Dielectric Strength
Withstands 2000 Volt Minimum
Dimensions
4.5 Inch Length x 3.38 Inch Width x 2.37 Inch Depth
Environmental Conditions
HB or Better Flammability Rated Per UL94
Standards
UL 498 E1706, CSA C22.2 No.42 280

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.