Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL9333 3-Wire 3-Pole Industrial/Commercial Grade Straight Blade Angle Male Plug 125/250-Volt 30-Amp Black/White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL9333 3-Wire 3-Pole Industrial/Commercial Grade Straight Blade Angle Male Plug 125/250-Volt 30-Amp Black/White

SKU: 87668
Hubbell-Wiring 3-Pole 3-Wire industrial/commercial grade straight blade angle male plug has a voltage rating of 125/250-Volts and current rating of 30-Amps. This NEMA 10-30P configured plug accommodates cord of size ranging from 0.625 to 1.187-inches. Plug in black and white color, has super tough nylon construction for better performance and durability. The straight blade angle male plug is UL listed.
  • Has reinforced thermoplastic polyester blade holder, terminal retainer and cord clamp
  • Comes in black and white color
  • Made from super tough nylon for durability

Overview

Hubbell-Wiring 3-Pole 3-Wire industrial/commercial grade straight blade angle male plug has a voltage rating of 125/250-Volts and current rating of 30-Amps. This NEMA 10-30P configured plug accommodates cord of size ranging from 0.625 to 1.187-inches. Plug in black and white color, has super tough nylon construction for better performance and durability. The straight blade angle male plug is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
87668
Energy Star Flag
No
NEMA Configuration
NEMA 10-30P
Number of Poles
3
Number of Wires
3.0000
Country Of Origin
United States of America
Maximum Load Capacity
(2) 2 hp
Standards
UL Listed
Temperature Rating
-40 to 75 deg C
Terminal Connection
Screw
Type
Industrial/Commercial Grade
Voltage Rating
125/250 Volt
Cord Size
0.625 - 1.187 Inch
UNSPSC
39121402
GTIN
00783585015422
RoHS Flag
Yes
Phase
1
Material
Supertough Nylon
Manufacturer Name
Hubbell-Wiring
Item Name
Straight Blade Angle Male Plug
Manufacturer Part Number
HBL9333
UPC
78358501542
Environmental Conditions
V2 Flammability Rated Per UL94
Brand Name
Hubbell-Wiring
Color/Finish
Black, White
Conductor Size
12-4 AWG
Contact Material
Brass
Amperage Rating
30 Amp
Degree of Protection
IP20
Grounding
Non-Grounding
Dielectric Strength
2000 Volt
Dimensions
4.34 Inch Length x 2.73 Inch Width x 1.87 Inch Depth
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.