Hubbell-Wiring HBL8200HI Hospital Grade Extra Heavy-Duty Heat-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Ivory HBL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL8200HI Hospital Grade Extra Heavy-Duty Heat-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R Ivory HBL®

SKU: 122264
Hubbell-Wiring HBL® 2-Pole 3-Wire Heat-resistant straight blade duplex receptacle in ivory color, has current rating of 15-Amps and voltage rating of 125-Volts. This extra heavy-duty hospital-grade receptacle with back and side-wired connection, accommodates stranded/solid copper wire of size 14 - 10-AWG. It has PBT face and base. It has 0.031-Inch triple-wipe brass contacts for optimal conductivity and heat rise resistance. It has dielectric strength of 2000-Volts and power rating of 0.5 hp. This receptacle has NEMA 5 - 15R configuration.

This flush mountable receptacle has 0.05-Inch galvanized steel strap for corrosion resistance. It withstands temperature range of -40 to 75 deg C. It measures 1.328-Inch x 3.281-Inch x 1.047-Inch. It has V-0 per UL94 flammability rating to withstand hazardous environmental conditions. It has IP20-degree of protection. Receptacle is UL listed and CSA certified.
  • Patented ground contact provides redundant grounding
  • Unique bypass contact design results in greater contact force and reduced heat build-up
  • Square head, 10-thread bronze center rivet will not rotate while reducing stripping
  • The ID marking surface provides quick and sure circuit identification
  • Barbed assembly arms minimize possibility of face/base separation
  • External bundling terminals contain wire strands and are designed for quick inspection

Overview

Hubbell-Wiring HBL® 2-Pole 3-Wire Heat-resistant straight blade duplex receptacle in ivory color, has current rating of 15-Amps and voltage rating of 125-Volts. This extra heavy-duty hospital-grade receptacle with back and side-wired connection, accommodates stranded/solid copper wire of size 14 - 10-AWG. It has PBT face and base. It has 0.031-Inch triple-wipe brass contacts for optimal conductivity and heat rise resistance. It has dielectric strength of 2000-Volts and power rating of 0.5 hp. This receptacle has NEMA 5 - 15R configuration.

This flush mountable receptacle has 0.05-Inch galvanized steel strap for corrosion resistance. It withstands temperature range of -40 to 75 deg C. It measures 1.328-Inch x 3.281-Inch x 1.047-Inch. It has V-0 per UL94 flammability rating to withstand hazardous environmental conditions. It has IP20-degree of protection. Receptacle is UL listed and CSA certified.

Specifications

Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Hubbell-Wiring
Grade
Hospital
Amperage Rating
15 Amp
Environmental Conditions
V0 Flammability Rated Per UL94
Color
Ivory
Dimensions
1.328 Inch Width x 1.047 Inch Depth x 3.281 Inch Height
Dielectric Strength
2000 Volt
Contact Material
0.031 Inch Triple-Wipe Brass
Conductor Size
14-10 AWG Solid/Stranded Copper
Degree of Protection
IP20
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt
Number of Wires
3.0000
UPC
78358501583
Manufacturer Name
Hubbell-Wiring
Temperature Rating
-40 to 75 deg C
Manufacturer Part Number
HBL8200HI
Strap Material
0.05 Inch Galvanized Steel
Grounding
Grounding
Number of Poles
2
NEMA Configuration
NEMA 5-15R
Mounting
Flush
Maximum Load Capacity
1/2 hp
Material
PBT Base and Face
Item Name
Straight Blade Duplex Receptacle
UNSPSC
39121406
GTIN
00783585015835
Sub Brand
HBL®
Energy Star Flag
No
Type
Extra Heavy-Duty, Heat-Resistant
Country Of Origin
United States of America
RoHS Flag
Yes
Style
Duplex
Standards
UL 498 E2186 Listed, CSA C22.2 No.42, 285 Certified, Federal Specification: W-C-596, NEMA WD-6

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.