Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL7852D 2-Pole AC Manual Motor Controller 600-Volt AC 50-Amp Circuit-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL7852D 2-Pole AC Manual Motor Controller 600-Volt AC 50-Amp Circuit-Lock®

SKU: 371073
Hubbell-Wiring Circuit-Lock® AC manual motor controller works as disconnect and enclosures for either box or panel-mount installation. It has voltage rating of 600-Volt AC and current rating of 50-Amps. This 2-Pole, 1-Phase controller comes with screw connection. It is made of thermoset material and is perfect for industrial applications. Controller features power rating of 2 hp at 120-Volt AC, 5 hp at 240-Volt AC, 10 hp at 480-Volt AC, 15 hp at 600-Volt AC. It has a dielectric voltage of 2200-Volt AC and 10000 minimum cycles. Controller is UL listed and CSA certified.
  • Ideal component switch for motor control and as a disconnect
  • Equipment or enclosures installed with toggle controllers ensure either box or panel mount installation
  • Mechanical life of 10000 minimum cycles
  • Electrical life of 6000 cycles at rated switch load
  • 600-Volt AC RMS maximum working voltage
  • Circuit-Lock® controller is suitable for use as motor disconnect

Overview

Hubbell-Wiring Circuit-Lock® AC manual motor controller works as disconnect and enclosures for either box or panel-mount installation. It has voltage rating of 600-Volt AC and current rating of 50-Amps. This 2-Pole, 1-Phase controller comes with screw connection. It is made of thermoset material and is perfect for industrial applications. Controller features power rating of 2 hp at 120-Volt AC, 5 hp at 240-Volt AC, 10 hp at 480-Volt AC, 15 hp at 600-Volt AC. It has a dielectric voltage of 2200-Volt AC and 10000 minimum cycles. Controller is UL listed and CSA certified.

Specifications

Switch Type
No
Actuator
No
Action
No
Power Rating
2 hp at 120 Volt AC, 5 hp at 240 Volt AC, 10 hp at 480 Volt AC, 15 hp at 600 Volt AC
Sub Brand
Circuit-Lock®
Voltage Rating
600 Volt AC
GTIN
00783585202860
Operating Temperature Range
-40 to 75 deg C
Standards
UL 508, E70402 Listed, CSA C22.2 No.14, LR46186 Certified
Number of Poles
2
UNSPSC
39121600
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Phase
1
Brand Name
Hubbell-Wiring
UPC
78358520286
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBL7852D
Amperage Rating
50 Amp
Dimensions
2.25 Inch Width x 2.43 Inch Depth x 3.78 Inch Height
Environmental Conditions
HB/V0 Flammability Rated Per UL94
Finish
No
Degree of Protection
No
Material
Thermoset Enclosure, Brass Screw
Connection Type
Screw
Item Name
AC Manual Motor Controller
Conductor Size
8 AWG

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.