Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL7842D 2-Pole AC Manual Motor Controller 600-Volt AC 40-Amp Circuit-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL7842D 2-Pole AC Manual Motor Controller 600-Volt AC 40-Amp Circuit-Lock®

SKU: 107917
Hubbell-Wiring Circuit-Lock® AC manual motor controller works as disconnect and enclosures for either box or panel-mount installation. It has voltage rating of 600-Volt AC and current rating of 40-Amps. This 2-Pole, 1-Phase controller comes with screw connection. It is made of thermoset material and is perfect for industrial applications. Controller features power rating of 2 hp at 120-Volt AC, 5 hp at 240-Volt AC, 10 hp at 480-Volt AC, 15 hp at 600-Volt AC. It has a dielectric voltage of 2200-Volt AC and 10000 minimum cycles. Controller is UL listed and CSA certified.
  • Ideal component switch for motor control and as a disconnect
  • Equipment or enclosures installed with toggle controllers ensure either box or panel mount installation
  • Mechanical life of 10000 minimum cycles
  • Electrical life of 6000 cycles at rated switch load
  • 600-Volt AC RMS maximum working voltage
  • Circuit-Lock® controller is suitable for use as motor disconnect

Overview

Hubbell-Wiring Circuit-Lock® AC manual motor controller works as disconnect and enclosures for either box or panel-mount installation. It has voltage rating of 600-Volt AC and current rating of 40-Amps. This 2-Pole, 1-Phase controller comes with screw connection. It is made of thermoset material and is perfect for industrial applications. Controller features power rating of 2 hp at 120-Volt AC, 5 hp at 240-Volt AC, 10 hp at 480-Volt AC, 15 hp at 600-Volt AC. It has a dielectric voltage of 2200-Volt AC and 10000 minimum cycles. Controller is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Switch Type
No
Actuator
No
Action
No
Energy Star Flag
No
Amperage Rating
40 Amp
Standards
UL 508, E70402 Listed, CSA C22.2 No.14, LR46186 Certified
GTIN
00783585202846
UNSPSC
39121600
RoHS Flag
Yes
Country Of Origin
United States of America
Voltage Rating
600 Volt AC
Manufacturer Part Number
HBL7842D
Manufacturer Name
Hubbell-Wiring
UPC
78358520284
sku
107917
Operating Temperature Range
-40 to 75 deg C
Environmental Conditions
HB/V0 Flammability Rated Per UL94
Material
Thermoset Enclosure, Brass Screw
Item Name
AC Manual Motor Controller
Finish
No
Dimensions
2.25 Inch Width x 2.43 Inch Depth x 3.78 Inch Height
Phase
1
Degree of Protection
No
Connection Type
Screw
Conductor Size
8 AWG
Brand Name
Hubbell-Wiring
Number of Poles
2
Sub Brand
Circuit-Lock®
Power Rating
2 hp at 120 Volt AC, 5 hp at 240 Volt AC, 10 hp at 480 Volt AC, 15 hp at 600 Volt AC
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.