Hubbell-Wiring HBL7411C 4-Wire 4-Pole Polarized Non-NEMA Locking Plug 120/208-Volt AC 20-Amp Black/White Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL7411C 4-Wire 4-Pole Polarized Non-NEMA Locking Plug 120/208-Volt AC 20-Amp Black/White Twist-Lock®

SKU: 111920
Hubbell-Wiring Twist-Lock® Insulgrip® 4-Pole 4-Wire Non-NEMA polarized locking plug in black/white color, accommodates wire of size 8 - 16-AWG. It features ribbed nylon construction for providing secure grip, impact and chemical resistance. Plug withstands voltage rating of 120/208-Volt AC and current rating of 20-Amps. Plug with screw terminal connection, has cord range of 0.35 - 1.15-Inch. It withstands dielectric strength of 2000-Volts. It employs superior cord grip design for protecting terminations from excess strain. It measures 2.75-Inch x 2.33-Inch. Plug with brass blade, features integral dust shield that protects wiring chamber from dust or contaminants. Plug withstands temperature rating of -40 to 75 deg C. Locking plug is UL listed.
  • Clear, funnel shaped wire entry for ease of termination
  • Current rating of 20-Amps
  • Features brass contact for optimal signal conductivity

Overview

Hubbell-Wiring Twist-Lock® Insulgrip® 4-Pole 4-Wire Non-NEMA polarized locking plug in black/white color, accommodates wire of size 8 - 16-AWG. It features ribbed nylon construction for providing secure grip, impact and chemical resistance. Plug withstands voltage rating of 120/208-Volt AC and current rating of 20-Amps. Plug with screw terminal connection, has cord range of 0.35 - 1.15-Inch. It withstands dielectric strength of 2000-Volts. It employs superior cord grip design for protecting terminations from excess strain. It measures 2.75-Inch x 2.33-Inch. Plug with brass blade, features integral dust shield that protects wiring chamber from dust or contaminants. Plug withstands temperature rating of -40 to 75 deg C. Locking plug is UL listed.

Specifications

Finish
No
Material
Nylon
Number of Wires
4.0000
Voltage Rating
120/208 Volt AC
NEMA Configuration
No
Number of Poles
4
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Polarized, Non-NEMA
RoHS Flag
Yes
Sub Brand
Twist-Lock®
GTIN
00783585037561
UNSPSC
39121403
Terminal Connection
Screw
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
HBL7411C
Item Name
Locking Plug
UPC
78358503756
Manufacturer Name
Hubbell-Wiring
Grounding
Non-Grounding
Amperage Rating
20 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black, White
Conductor Size
16-8 AWG
Contact Material
Brass
Degree of Protection
IP20
Dielectric Strength
2000 Volt Minimum
Dimensions
2.75 Inch Length x 2.33 Inch Width
Environmental Conditions
HB or Better Flammability Rated Per UL94/CSA C22.2 No.0.6
Standards
UL 498 Listed

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.