Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL63CM64 4-Wire 3-Pole Polarized Corrosion-Resistant Standard Replacement Connector Body 125/250-Volt 50-Amp Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL63CM64 4-Wire 3-Pole Polarized Corrosion-Resistant Standard Replacement Connector Body 125/250-Volt 50-Amp Twist-Lock®

SKU: 40928
Hubbell-Wiring Twist-Lock® 4-Wire, 3-Pole polarized, corrosion-resistant, standard replacement connector body features nickel plated brass body, heat-resistant thermoset interior and combination of metal and rubber cord grip, which provides superior strain relief capability. It works at voltage rating of 125/250-Volts and current rating of 50-Amps. It is suitable for marine wiring devices. Connector body is UL listed and CSA certified.
  • Nickel plated brass connector body has a heat-resistant thermoset interior and combination metal and rubber cord grip provides superior strain relief capability
  • Perfect for marine wiring devices
  • IP56-degree of protection

Overview

Hubbell-Wiring Twist-Lock® 4-Wire, 3-Pole polarized, corrosion-resistant, standard replacement connector body features nickel plated brass body, heat-resistant thermoset interior and combination of metal and rubber cord grip, which provides superior strain relief capability. It works at voltage rating of 125/250-Volts and current rating of 50-Amps. It is suitable for marine wiring devices. Connector body is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
40928
Energy Star Flag
No
NEMA Configuration
No
Number of Poles
3
Number of Wires
4.0000
Country Of Origin
United States of America
Standards
UL Listed, CSA Certified
Sub Brand
Twist-Lock®
Type
Polarized, Corrosion-Resistant, Standard
Voltage Rating
125/250 Volt
Cord Size
0.44 - 1.14 Inch
UNSPSC
39121421
GTIN
00783585808727
RoHS Flag
Yes
Phase
No
Material
Nickel Plated Brass Connector Body, Metallic Body Insulation
Manufacturer Name
Hubbell-Wiring
Item Name
Replacement Connector Body
Manufacturer Part Number
HBL63CM64
UPC
78358580872
Brand Name
Hubbell-Wiring
Amperage Rating
50 Amp
Degree of Protection
IP56
Grounding
Grounding
Is Not Returnable
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.