Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL5669C 3-Wire 2-Pole Polarized Straight Blade Connector 250-Volt 15-Amp Black Insulgrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL5669C 3-Wire 2-Pole Polarized Straight Blade Connector 250-Volt 15-Amp Black Insulgrip®

SKU: 62114
Hubbell-Wiring Insulgrip® Polarized straight blade connector comes with individual wiring terminals that completely enclosed. The powerful, offsetting cord grips clamp on individual conductors. It comes with clear polycarbonate terminal retainer, brass terminal screws, nickel-plated steel terminal clamp and assembly screws and has beveled housing that prevents snagging. This chemical- and impact-resistant straight blade connector meets UL listed to UL498 file E1706, CSA certified to C22.2 No. 42 File 280 standards.
  • Current interrupting certified for current interrupting at full rated current
  • Fast lead assembly screws
  • 3-Wire

Overview

Hubbell-Wiring Insulgrip® Polarized straight blade connector comes with individual wiring terminals that completely enclosed. The powerful, offsetting cord grips clamp on individual conductors. It comes with clear polycarbonate terminal retainer, brass terminal screws, nickel-plated steel terminal clamp and assembly screws and has beveled housing that prevents snagging. This chemical- and impact-resistant straight blade connector meets UL listed to UL498 file E1706, CSA certified to C22.2 No. 42 File 280 standards.

Specifications

Finish
No
Material
Nylon
Number of Wires
3.0000
Cord Size
0.23 - 0.72 Inch
Voltage Rating
250 Volt
NEMA Configuration
NEMA 6-15R
Number of Poles
2
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Polarized
RoHS Flag
Yes
Sub Brand
Insulgrip®
GTIN
00783585175805
UNSPSC
39121421
Terminal Connection
Screw
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
HBL5669C
Item Name
Straight Blade Connector
UPC
78358517580
Manufacturer Name
Hubbell-Wiring
Grounding
Grounding
Amperage Rating
15 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black
Conductor Size
18-10 AWG Solid/Stranded Copper
Contact Material
Brass
Degree of Protection
IP20
Dielectric Strength
Withstands 2000 Volt Minimum
Dimensions
1.41 Inch Dia x 2.78 Inch Length
Environmental Conditions
HB or Better Flammability Rated Per UL94
Standards
CSA C22.2 No.42 280 Certified, UL 498 E1706 Listed

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.