Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL560C9W 5-Wire 4-Pole Watertight IEC Pin And Sleeve Connector 120/208-Volt 60-Amp Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL560C9W 5-Wire 4-Pole Watertight IEC Pin And Sleeve Connector 120/208-Volt 60-Amp Blue

SKU: 110301
Hubbell-Wiring 4-Pole 5-Wire IEC Pin and sleeve connector in blue color, withstands current rating of 60-Amps and voltage rating of 120/208-Volts. This 3-Phase connector accommodates 0.5 - 1.45-Inch cord. It features Zytel ST801 nylon construction. Connector has dielectric strength of 3000-Volt AC. It has water-tight neoprene glad seal to prevent water ingress from entering at cable entrance. This connector has multi-contact spring that minimizes temperature rise. It measures 5.1-Inch Dia x 11.15-Inch. Connector has temperature rating of -40 to 75 deg C. It has IP67 rated degree of protection. Connector is UL listed and CSA certified.
  • Self-closing gasketed cover
  • Super tough insulated non-metallic housing
  • Sequential contact engagement prevents a momentary overvoltage

Overview

Hubbell-Wiring 4-Pole 5-Wire IEC Pin and sleeve connector in blue color, withstands current rating of 60-Amps and voltage rating of 120/208-Volts. This 3-Phase connector accommodates 0.5 - 1.45-Inch cord. It features Zytel ST801 nylon construction. Connector has dielectric strength of 3000-Volt AC. It has water-tight neoprene glad seal to prevent water ingress from entering at cable entrance. This connector has multi-contact spring that minimizes temperature rise. It measures 5.1-Inch Dia x 11.15-Inch. Connector has temperature rating of -40 to 75 deg C. It has IP67 rated degree of protection. Connector is UL listed and CSA certified.

Specifications

Finish
No
Number of Poles
4
Number of Wires
5.0000
Phase
3
Energy Star Flag
No
Standards
UL E146033 Listed, CSA LR280C, C22.2 No.0.17 Certified, UL Classified to IEC 60309-1 IEC 60309-2
Voltage Rating
120/208 Volt
RoHS Flag
Yes
Temperature Rating
-40 to 75 deg C
UNSPSC
39121421
GTIN
00783585405674
Country Of Origin
United States of America
UPC
78358540567
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBL560C9W
NEMA Configuration
No
Amperage Rating
60 Amp
Dielectric Strength
3000 Volt AC
Dimensions
5.1 Inch Dia x 11.15 Inch Length
Environmental Conditions
HB or Better Flammability Rated Per UL94
Grounding
No
Item Name
Watertight IEC Pin And Sleeve Connector
Material
Zytel® ST801 Nylon
Degree of Protection
IP67
Color/Finish
Blue
Brand Name
Hubbell-Wiring
Category Level One Search
Wiring Devices
Category Level Three Search
Watertight Connectors
Category Level Two Search
Plug & Connectors
Leaf Node Search
Watertight Connectors
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.