Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL5362GY Industrial Grade Extra Heavy-Duty Finder Groove Face Straight Blade Duplex Receptacle 20-Amp 125-Volt AC Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL5362GY Industrial Grade Extra Heavy-Duty Finder Groove Face Straight Blade Duplex Receptacle 20-Amp 125-Volt AC Gray

SKU: 64018
Standard Pack/Case Quantity: 1/Pack
Hubbell-Wiring 2-Pole 3-Wire Extra heavy-duty finder groove face straight blade duplex receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volt AC. It has a maximum load capacity of 1 hp. Industrial-grade receptacle with back and side wired terminal, accommodates conductor of size 14 - 10-AWG. It features nylon face and PBT base for longer endurance. This self-grounding receptacle has 0.036-Inch brass contact for optimal contact and conductivity. It features 0.05-Inch brass strap for making mounting easier. Receptacle withstands a dielectric strength of 2000-Volts and temperature rating of -40 to 75 deg C. It has a dimension of 1.65-Inch x 1.19-Inch x 3.28-Inch. The receptacle has NEMA 5-20R configuration and flammability rating of V-2 per UL94 to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specification/NEMA standards.
  • Back wired ground terminal allows faster, easier installation
  • 1-Piece Brass integral ground strap
  • Deep body design with circuit ID face

Overview

Hubbell-Wiring 2-Pole 3-Wire Extra heavy-duty finder groove face straight blade duplex receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volt AC. It has a maximum load capacity of 1 hp. Industrial-grade receptacle with back and side wired terminal, accommodates conductor of size 14 - 10-AWG. It features nylon face and PBT base for longer endurance. This self-grounding receptacle has 0.036-Inch brass contact for optimal contact and conductivity. It features 0.05-Inch brass strap for making mounting easier. Receptacle withstands a dielectric strength of 2000-Volts and temperature rating of -40 to 75 deg C. It has a dimension of 1.65-Inch x 1.19-Inch x 3.28-Inch. The receptacle has NEMA 5-20R configuration and flammability rating of V-2 per UL94 to withstand harsh environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specification/NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Yes
Standard Pack/Case Quantity
1/Pack
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
UNSPSC
39121406
Color
Gray
Strap Material
0.05 Inch Brass
Style
Duplex
Temperature Rating
-40 to 75 deg C
Terminal Connection
Back and Side Wired
Type
Extra Heavy-Duty, Finder Groove Face
Maximum Load Capacity
1 hp
Standards
UL 498 E2186 Listed, CSA C22.2 No.42, 285 Certified, NEMA WD-6 Standard, Federal Specification: W-C-596G
Voltage Rating
125 Volt AC
GTIN
00783585435268
Number of Wires
3.0000
Material
Nylon Face, PBT Base
UPC
78358543526
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
HBL5362GY
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Conductor Size
14-10 AWG
Grade
Industrial
Environmental Conditions
V2 Flammability Rated Per UL94 (Top), V0 Flammability Rated Per UL94 (Base)
Amperage Rating
20 Amp
Dimensions
1.65 Inch Width x 1.19 Inch Depth x 3.28 Inch Height
Dielectric Strength
2000 Volt
Contact Material
0.036 Inch Brass
Grounding
Self-Grounding

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.