Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL5266CM2 3-Wire 2-Pole Heavy-Duty Polarized Straight Blade Plug 125-Volt 15-Amp NEMA L5-15 Black Insulgrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL5266CM2 3-Wire 2-Pole Heavy-Duty Polarized Straight Blade Plug 125-Volt 15-Amp NEMA L5-15 Black Insulgrip®

SKU: 183139
Hubbell-Wiring Insulgrip® Heavy duty polarized straight blade plug has tough nylon body that provides impact and chemical resistance. The durable and powerful offsetting cord grip clamps on individual conductors and outer cord jackets preventing strain on the terminals. The dual, maximum strength cord grip is suitable for stage/studio power, portable power distribution, lighting, on-location filming, carnivals and theme parks. Straight blade plug meets UL and CSA standards.
  • All Black Devices Exclusively for the Entertainment Industry
  • Industry Best Strain Relief
  • Encased in Tough Nylon, Insulgrip® Devices Ensure High Impact, Heat and Chemical Resistance
  • Dual, maximum strength cord grip
  • Integral dust shield
  • Funneled entry terminations
  • Visible product identification on device
  • For stage/studio power, portable power distribution, lighting, on-location filming, carnivals, theme parks

Overview

Hubbell-Wiring Insulgrip® Heavy duty polarized straight blade plug has tough nylon body that provides impact and chemical resistance. The durable and powerful offsetting cord grip clamps on individual conductors and outer cord jackets preventing strain on the terminals. The dual, maximum strength cord grip is suitable for stage/studio power, portable power distribution, lighting, on-location filming, carnivals and theme parks. Straight blade plug meets UL and CSA standards.

Specifications

Finish
No
Material
Nylon
Number of Wires
3.0000
Cord Size
0.22 - 0.66 Inch
Maximum Load Capacity
1/2 hp
Voltage Rating
125 Volt
NEMA Configuration
NEMA L5-15
Number of Poles
2
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Heavy-Duty, Polarized
Sub Brand
Insulgrip®
UNSPSC
39121402
Energy Star Flag
No
Manufacturer Part Number
HBL5266CM2
Item Name
Straight Blade Plug
UPC
78358584850
Manufacturer Name
Hubbell-Wiring
Feature8
For stage/studio power, portable power distribution, lighting, on-location filming, carnivals, theme parks
Grounding
Grounding
Amperage Rating
15 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black
Degree of Protection
No
Dimensions
1.53 Inch Dia x 1.97 Inch Length
Standards
UL Listed, CSA Certified
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.