Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL5236 Straight Blade Single Receptacle 15-Amp 125-Volt NEMA 5-15R Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL5236 Straight Blade Single Receptacle 15-Amp 125-Volt NEMA 5-15R Brown

SKU: 114256
Hubbell-Wiring 2-Pole 3-Wire Straight blade single receptacle in brown color, has current rating of 15-Amps and voltage rating of 125-Volts. Receptacle features phenolic top and base. It measures 2.75-Inch x 1.8-Inch x 4.5-Inch. Grounding receptacle has 0.032-Inch brass contact for excellent conductivity. It has back-wired connection for quick and easy installation. Receptacle accommodates solid/stranded copper conductor of size 14 - 10-AWG. It has dielectric strength of 2000-Volts and maximum load capacity of 1/2 hp. Screw mountable receptacle has NEMA 5-15R configuration. It has operating temperature range of -40 to 75 deg C. Receptacle is UL listed.
  • Traditional face shape
  • Maximum 30 deg C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%
  • Features phenolic construction

Overview

Hubbell-Wiring 2-Pole 3-Wire Straight blade single receptacle in brown color, has current rating of 15-Amps and voltage rating of 125-Volts. Receptacle features phenolic top and base. It measures 2.75-Inch x 1.8-Inch x 4.5-Inch. Grounding receptacle has 0.032-Inch brass contact for excellent conductivity. It has back-wired connection for quick and easy installation. Receptacle accommodates solid/stranded copper conductor of size 14 - 10-AWG. It has dielectric strength of 2000-Volts and maximum load capacity of 1/2 hp. Screw mountable receptacle has NEMA 5-15R configuration. It has operating temperature range of -40 to 75 deg C. Receptacle is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
No
Mounting
Screw
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
China
UNSPSC
39121406
Color
Brown
Style
Single
Temperature Rating
-40 to 75 deg C Operating
Terminal Connection
Back Wired
Maximum Load Capacity
1/2 hp
Standards
UL 498 E2186
Voltage Rating
125 Volt
GTIN
00783585013787
Number of Wires
3.0000
Material
Phenolic
UPC
78358501378
Item Name
Straight Blade Single Receptacle
Manufacturer Part Number
HBL5236
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Conductor Size
14-10 AWG Solid/Stranded Copper
Amperage Rating
15 Amp
Dimensions
2.75 Inch Width x 1.8 Inch Depth x 4.5 Inch Height
Dielectric Strength
2000 Volt
Contact Material
0.032 Inch Brass
Grounding
Grounding

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.