Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL5200PS1W 5-Wire 4-Pole Watertight Pin And Sleeve Plug 600-Volt AC/250-Volt DC 200-Amp Black/Gray Insulgrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL5200PS1W 5-Wire 4-Pole Watertight Pin And Sleeve Plug 600-Volt AC/250-Volt DC 200-Amp Black/Gray Insulgrip®

SKU: 41588
Hubbell-Wiring Insulgrip® Water tight pin and sleeve plug operates at a voltage rating of 600-Volts AC, 250-Volts DC and amperage rating of 200-Amps. The impact-resistant shroud protects the sleeves from bending and breaking. The pin and sleeve has locking ring that provides UL-type 4X water tight and dust-tight seal. It has all-brass sleeve contacts, which provides reliable electrical contact. The pin and sleeve is suitable for fan, heater and polarized pump. Pin and plug sleeve meets UL 1682,UL 50 and UL 1010, CSA certified to CSA Spec. C22.2 No. 159 standards.
  • Current Interrupting certified for current interrupting at full rated current
  • 10,000 cycles, 6000 cycles (electrical) endurance
  • Cord accommodation round portable service cords of diameters commensurate with the device rating as defined in UL Standard 62, CSA C22.2 No. 49 and the harmonized European standards
  • Insulgrip® pin and sleeve features metallic where you want it and non-metallic where you need it offers two different styles of grounding
  • Has aluminum shroud, epoxy painted aluminum lock ring, heat treated and zinc plated steel terminal screws
  • For fan, heater, polarized pump

Overview

Hubbell-Wiring Insulgrip® Water tight pin and sleeve plug operates at a voltage rating of 600-Volts AC, 250-Volts DC and amperage rating of 200-Amps. The impact-resistant shroud protects the sleeves from bending and breaking. The pin and sleeve has locking ring that provides UL-type 4X water tight and dust-tight seal. It has all-brass sleeve contacts, which provides reliable electrical contact. The pin and sleeve is suitable for fan, heater and polarized pump. Pin and plug sleeve meets UL 1682,UL 50 and UL 1010, CSA certified to CSA Spec. C22.2 No. 159 standards.

Specifications

Finish
No
Material
Aluminum
Number of Wires
5.0000
Cord Size
1 - 2.5 Inch
Voltage Rating
600 Volt AC, 250 Volt DC
NEMA Configuration
No
Number of Poles
4
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Watertight
RoHS Flag
Yes
Sub Brand
Insulgrip®
GTIN
00783585011547
UNSPSC
39121402
Terminal Connection
Screw
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
HBL5200PS1W
Item Name
Pin And Sleeve Plug
UPC
78358501154
Manufacturer Name
Hubbell-Wiring
Grounding
No
Amperage Rating
200 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black/Gray
Conductor Size
1 AWG-250 KCMIL Copper
Contact Material
Thermoset Polyester
Degree of Protection
IP66
Dielectric Strength
Withstands 3000 Volt AC Minimum
Dimensions
6.7 Inch Dia x 11.13 Inch Length
Environmental Conditions
5VA and V0 Flammability Rated Per UL94
Standards
UL 1682,UL 50 and UL 1010, CSA Certified to CSA Specification C22.2 Number 159

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.