Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL5100R9W Industrial Grade Polarized Watertight Pin And Sleeve Receptacle 4-Pole 5-Wire 100-Amp 120/208-Volt AC 3-Phase

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL5100R9W Industrial Grade Polarized Watertight Pin And Sleeve Receptacle 4-Pole 5-Wire 100-Amp 120/208-Volt AC 3-Phase

SKU: 120233
Hubbell-Wiring Polarized 4-Pole 5-Wire pin and sleeve receptacle in blue color, has current rating of 100-Amps and voltage rating of 120/208-Volts. This industrial grade receptacle with pressure screw terminals connection, accommodates wire of size 3 - 1/0-AWG. It has Zytel® 101 nylon construction for super tough application. It has a dielectric strength of 3000-Volt AC. Screw mountable receptacle has power rating of 20800-Watts. This receptacle has high-impact thermoset contact carrier and retainer. It is ideal for high ampacity water-tight connections. It withstands temperature rating of -40 to 75 deg C. It has a flammability rating of V-0 per UL94-5VA to withstands hazardous environmental conditions.
  • Features Zytel® 101 nylon construction
  • Current rating of 100-Amps
  • Comes in blue color

Overview

Hubbell-Wiring Polarized 4-Pole 5-Wire pin and sleeve receptacle in blue color, has current rating of 100-Amps and voltage rating of 120/208-Volts. This industrial grade receptacle with pressure screw terminals connection, accommodates wire of size 3 - 1/0-AWG. It has Zytel® 101 nylon construction for super tough application. It has a dielectric strength of 3000-Volt AC. Screw mountable receptacle has power rating of 20800-Watts. This receptacle has high-impact thermoset contact carrier and retainer. It is ideal for high ampacity water-tight connections. It withstands temperature rating of -40 to 75 deg C. It has a flammability rating of V-0 per UL94-5VA to withstands hazardous environmental conditions.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Yes
Mounting
Screw
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
4
Country Of Origin
United States of America
UNSPSC
39121406
Color
Blue
Temperature Rating
-40 to 75 deg C
Terminal Connection
Pressure Screw Terminal
Type
Polarized, Watertight
Maximum Load Capacity
20800 Watt
Standards
UL E146032 Listed, CSA C22.2 No.182.2 Certified, IEC 309-1 Certified
Voltage Rating
120/208 Volt AC at 3-Phase
GTIN
00783585405124
Number of Wires
5.0000
Material
Zytel® 101 Nylon
UPC
78358540512
Item Name
Pin And Sleeve Receptacle
Manufacturer Part Number
HBL5100R9W
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Conductor Size
3-1/0 AWG
Grade
Industrial
Environmental Conditions
V0 Flammability Rated Per UL94, VA Flammability Rated Per UL94-5
Amperage Rating
100 Amp
Dielectric Strength
3000 Volt AC
Grounding
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.