Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL5100P9W 5-Wire 4-Pole Polarized Unfused Watertight IEC Pin And Sleeve Mating Plug 120/208-Volt 100-Amp Blue Circuit-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL5100P9W 5-Wire 4-Pole Polarized Unfused Watertight IEC Pin And Sleeve Mating Plug 120/208-Volt 100-Amp Blue Circuit-Lock®

SKU: 130797
Hubbell-Wiring Circuit-Lock® Watertight, unfused, polarized IEC pin and sleeve mating plug has one-piece non-metallic housing that provides impact and chemical resistance in insulated body. Gasketed sealing ring provides watertight seal and solid 1-Piece pins provide reliable electrical contact. This 4-Pole device has current rating of 100-Amps. It has heavy-duty external cord grips that provide maximum cord retention. IEC pin and sleeve mating plug is UL listed and CSA certified.
  • 1-Piece non-metallic housing
  • Gasketed sealing ring offers watertight seal
  • Heavy-duty external cord grips that provides maximum cord retention

Overview

Hubbell-Wiring Circuit-Lock® Watertight, unfused, polarized IEC pin and sleeve mating plug has one-piece non-metallic housing that provides impact and chemical resistance in insulated body. Gasketed sealing ring provides watertight seal and solid 1-Piece pins provide reliable electrical contact. This 4-Pole device has current rating of 100-Amps. It has heavy-duty external cord grips that provide maximum cord retention. IEC pin and sleeve mating plug is UL listed and CSA certified.

Specifications

Finish
No
Color/Finish
Blue
Energy Star Flag
No
Type
Polarized, Unfused
Voltage Rating
120/208 Volt
Conductor Size
3-1/0 AWG
Standards
UL E146032, CSA C22.2 No.182.1, IEC60309-1
GTIN
00783585405094
UNSPSC
39121402
RoHS Flag
Yes
Country Of Origin
United States of America
Temperature Rating
-40 to 75 deg C
Manufacturer Part Number
HBL5100P9W
Manufacturer Name
Hubbell-Wiring
UPC
78358540509
Sub Brand
Circuit-Lock®
Brand Name
Hubbell-Wiring
Contact Material
High Impact Thermoset
Amperage Rating
100 Amp
Degree of Protection
IP67
Dielectric Strength
Withstands 3000 Volt AC Minimum
Dimensions
4.92 Inch Dia x 12.63 Inch Length
Grounding
No
Item Name
Watertight IEC Pin And Sleeve Mating Plug
Material
Zytel® 801 Nylon
NEMA Configuration
No
Environmental Conditions
HB or Better Flammability Rated
Phase
3
Number of Wires
5.0000
Number of Poles
4
Power Rating
20 hp

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.