Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL504SS 4-Wire 3-Pole Ship To Shore Watertight Non-NEMA Shore Power Inlet 125/250-Volt 50-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL504SS 4-Wire 3-Pole Ship To Shore Watertight Non-NEMA Shore Power Inlet 125/250-Volt 50-Amp

SKU: 109080
Hubbell-Wiring 4-Wire, 3-Pole, 1-Phase ship to shore, watertight shore power inlet has gasketed, self-closing cover, which shields interior elements when not in use. It has voltage rating of 125/250-Volts, current rating of 50-Amps and power rating of 12500-Watts. It is watertight when the cover is securely fastened. Shore power inlet is UL listed and CSA certified.
  • Traditional metallic shore power inlet has gasketed, self-closing cover so that the interior is shielded from the elements when not in use
  • Voltage rating of 125/250-Volts
  • Screw mountable design

Overview

Hubbell-Wiring 4-Wire, 3-Pole, 1-Phase ship to shore, watertight shore power inlet has gasketed, self-closing cover, which shields interior elements when not in use. It has voltage rating of 125/250-Volts, current rating of 50-Amps and power rating of 12500-Watts. It is watertight when the cover is securely fastened. Shore power inlet is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Actuator
No
Function
No
Number of Poles
3
Number of Wires
4.0000
Energy Star Flag
No
Phase
1
Country Of Origin
United States of America
Power Rating
12500 Watt
RoHS Flag
Yes
UNSPSC
39121406
Type
Ship To Shore, Watertight, Non-NEMA
Voltage Rating
125/250 Volt
GTIN
00783585040585
Standards
UL Listed, CSA Certified
NEMA Configuration
No
Mounting
Screw
UPC
78358504058
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBL504SS
Brand Name
Hubbell-Wiring
Degree of Protection
IP56
Material
Traditional Metallic Housing
Item Name
Shore Power Inlet
Grounding
Grounding
Amperage Rating
50 Amp
Conductor Size
6 AWG

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.