Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL4750B10IV Gray Powder Coated Steel Metallic Raceway Base 4.76-Inch x 1.62-Inch x 10-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL4750B10IV Gray Powder Coated Steel Metallic Raceway Base 4.76-Inch x 1.62-Inch x 10-ft

SKU: 38976
Hubbell-Wiring Metallic raceway base features steel construction and gray powder-coated finish. It measures 1.62-Inch x 4.76-Inch x 10 ft. It withstands temperature rating of 50 deg C. Large cross sectional area offers for maximum cable capacity throughout entire system. This raceway base has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Raceway base is UL listed, CSA certified and meets ANSI/TIA standards.
  • Device bracket plate is suitable for Hubbell KP plates, Hubbell iSTATION™ modules and bezels
  • External, internal, flat, tee and entrance end fittings available
  • Flexible channel divider enables industry leading data capacity in the same profile with a 2/3 datacom split
  • Bypass divider opening accepts GFCI or surge devices to be mounted in 70/30 divided channel
  • Greater capacity provides more space for moves, adds and changes
  • Raceway channel for use with no divider for maximum cable fill in single service applications
  • Cover plates aid to conceal unsightly gaps caused by miscuts

Overview

Hubbell-Wiring Metallic raceway base features steel construction and gray powder-coated finish. It measures 1.62-Inch x 4.76-Inch x 10 ft. It withstands temperature rating of 50 deg C. Large cross sectional area offers for maximum cable capacity throughout entire system. This raceway base has V-0 per UL94 flammability rating to withstand harsh environmental conditions. Raceway base is UL listed, CSA certified and meets ANSI/TIA standards.

Specifications

Packing Type
No
UNSPSC
39131710
Energy Star Flag
No
Width
4.76
RoHS Flag
Yes
Temperature Rating
50 deg C
Country Of Origin
United States of America
GTIN
00783585216379
UPC
78358521637
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBL4750B10IV
Material
Steel
Brand Name
Hubbell-Wiring
Environmental Conditions
V2 Flammability Rated Per UL94
Finish
Gray Powder Coated
Height
1.62
Item Name
Metallic Raceway Base
Length
10
Standards
UL 5, E253976, E253830, E253833 Listed, CSA C22.2 No.62, LR87514 Certified, ANSI/TIA-569-B, NEC Article 386 Compliant

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.