Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL4716 3-Wire 2-Pole Flanged Inlet 125-Volt 15-Amp Brown Insulgrip® Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL4716 3-Wire 2-Pole Flanged Inlet 125-Volt 15-Amp Brown Insulgrip® Twist-Lock®

SKU: 107352
Hubbell-Wiring Insulgrip® Twist-Lock® 2-Pole 3-Wire Flanged inlet accommodates wire of size 18 - 10-AWG. It has stainless steel casing and brown phenolic construction. This inlet withstands current rating of 15-Amps and voltage rating of 125-Volts. It has power rating of 0.5 hp. Inlet with standard connection, has brass contact for optimal signal conductivity. It withstands temperature range of -40 to 75 deg C.

Flanged inlet is suitable for use in stage/studio power, portable power distribution, lighting, on-location filming, carnivals and theme parks. This 1-Phase inlet has NEMA L5-20P configuration. It has IP20 rated degree of protection. This screw mountable inlet measures 1.5-Inch Dia x 2.31-Inch x 1.75-Inch. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Straight blade connector is UL listed and CSA certified.
  • Heat-resistant thermoset construction
  • Stainless steel casing
  • Size 5 - 40 terminal screws
  • Comes with mounting screws
  • Nickel-plated brass screw

Overview

Hubbell-Wiring Insulgrip® Twist-Lock® 2-Pole 3-Wire Flanged inlet accommodates wire of size 18 - 10-AWG. It has stainless steel casing and brown phenolic construction. This inlet withstands current rating of 15-Amps and voltage rating of 125-Volts. It has power rating of 0.5 hp. Inlet with standard connection, has brass contact for optimal signal conductivity. It withstands temperature range of -40 to 75 deg C.

Flanged inlet is suitable for use in stage/studio power, portable power distribution, lighting, on-location filming, carnivals and theme parks. This 1-Phase inlet has NEMA L5-20P configuration. It has IP20 rated degree of protection. This screw mountable inlet measures 1.5-Inch Dia x 2.31-Inch x 1.75-Inch. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Straight blade connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Actuator
No
Finish
No
Function
No
Country Of Origin
United States of America
Environmental Conditions
HB or Better Flammability Rated Per UL94
Energy Star Flag
No
UNSPSC
39121406
Manufacturer Name
Hubbell-Wiring
Brand Name
Hubbell-Wiring
Contact Material
Brass
RoHS Flag
Yes
Amperage Rating
15 Amp
Temperature Rating
-40 to 75 deg C
Dimensions
2.31 Inch Length x 1.75 Inch Width
Dielectric Strength
Withstands 2000 Volt Minimum
Degree of Protection
IP20
Standards
UL 498 Listed, CSA C22.2 No.42, Federal Specification: W-C-596
Sub Brand
Insulgrip® Twist-Lock®
sku
107352
Manufacturer Part Number
HBL4716
Item Name
Flanged Inlet
Material
Stainless Steel Casing, Brown Phenolic
Voltage Rating
125 Volt
Color/Finish
Brown/Stainless
Conductor Size
18-10 AWG
NEMA Configuration
NEMA L5-15P
Mounting
Screw
Grounding
Grounding
Connection Type
Standard
Number of Poles
2
GTIN
00783585236773
Power Rating
0.5 hp
Number of Wires
3.0000
Phase
1
UPC
78358523677
Outside Diameter
1.5
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.