Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL460R9W Industrial Grade Polarized Watertight Pin And Sleeve Receptacle 3-Pole 4-Wire 60-Amp 250-Volt AC 3-Phase

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL460R9W Industrial Grade Polarized Watertight Pin And Sleeve Receptacle 3-Pole 4-Wire 60-Amp 250-Volt AC 3-Phase

SKU: 41330
Hubbell-Wiring Polarized 3-Pole 4-Wire pin and sleeve receptacle in blue color, has current rating of 60-Amps and voltage rating of 250-Volts. This industrial grade receptacle with pressure screw terminals connection, accommodates wire of size 8 - 2-AWG. It has Zytel® 101 nylon construction for super tough application. It has a dielectric strength of 3000-Volt AC. Screw mountable receptacle has power rating of 15000-Watts. This receptacle has high-impact thermoset contact carrier and retainer. It is ideal for high ampacity water-tight connections. It withstands temperature rating of -40 to 75 deg C. It has a flammability rating of HB per UL 94 or CSA C22.2 Number 0.17 to withstands hazardous environmental conditions.
  • Features Zytel® 101 nylon construction
  • Current rating of 60-Amps
  • Comes in blue color

Overview

Hubbell-Wiring Polarized 3-Pole 4-Wire pin and sleeve receptacle in blue color, has current rating of 60-Amps and voltage rating of 250-Volts. This industrial grade receptacle with pressure screw terminals connection, accommodates wire of size 8 - 2-AWG. It has Zytel® 101 nylon construction for super tough application. It has a dielectric strength of 3000-Volt AC. Screw mountable receptacle has power rating of 15000-Watts. This receptacle has high-impact thermoset contact carrier and retainer. It is ideal for high ampacity water-tight connections. It withstands temperature rating of -40 to 75 deg C. It has a flammability rating of HB per UL 94 or CSA C22.2 Number 0.17 to withstands hazardous environmental conditions.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Yes
sku
41330
Mounting
Screw
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
3
Country Of Origin
United States of America
UNSPSC
39121406
Color
Blue
Temperature Rating
-40 to 75 deg C
Terminal Connection
Pressure Screw Terminal
Type
Polarized, Watertight
Maximum Load Capacity
15000 Watt
Standards
UL E146032 Listed, CSA C22.2 No.182.2 Certified, IEC 309-1 Certified
Voltage Rating
250 Volt AC at 3-Phase
GTIN
00783585404936
Number of Wires
4.0000
Material
Zytel® 101 Nylon
UPC
78358540493
Item Name
Pin And Sleeve Receptacle
Manufacturer Part Number
HBL460R9W
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Conductor Size
8-2 AWG
Grade
Industrial
Environmental Conditions
HB or Better Flammability Rated Per UL94/CSA C22.2 No.0.17
Amperage Rating
60 Amp
Dielectric Strength
3000 Volt AC
Grounding
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.