Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL45123C20 SJEO Power Cord Reel With Connector 12/3 45-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL45123C20 SJEO Power Cord Reel With Connector 12/3 45-ft

SKU: 113341
Hubbell-Wiring 12/3 SJEO Power cord reel with connector, has voltage rating of 300/125-Volts and current rating of 20-Amps. This 45-ft power cord reel supports wall, ceiling and bench mounting for making installation easy. Power cord reel has NEMA 5-20R configuration. It is ideal for use in dry, indoor and non-hazardous locations. Power cord reel is UL listed and CSA certified.
  • Suitable for commercial and industrial applications
  • Has voltage rating of 300/125-Volt and current rating of 20-Amp

Overview

Hubbell-Wiring 12/3 SJEO Power cord reel with connector, has voltage rating of 300/125-Volts and current rating of 20-Amps. This 45-ft power cord reel supports wall, ceiling and bench mounting for making installation easy. Power cord reel has NEMA 5-20R configuration. It is ideal for use in dry, indoor and non-hazardous locations. Power cord reel is UL listed and CSA certified.

Specifications

Stranded/Solid
No
Packing Type
No
Wire Gauge Size
12 AWG
Voltage Rating
300/125 Volt
Energy Star Flag
No
Country Of Origin
United States of America
Type
SJEO
Standards
UL 355 Listed, CSA C22.2 No.21
Connector Type
Straight Blade
NEMA Outlet/Inlet
NEMA 5-20R
RoHS Flag
Yes
GTIN
00783585451251
UNSPSC
26121635
UPC
78358545125
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBL45123C20
Number of Conductors
3
Finish
No
Mounting
Bench/Ceiling/Wall
Cable Length
45
Insulation Material
No
Item Name
Power Cord Reel With Connector
Jacket Material
No
Conductor Material
No
Amperage Rating
20 Amp
Brand Name
Hubbell-Wiring

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.