Hubbell-Wiring HBL420 Specification Grade Heavy-Duty Straight Blade Quad Receptacle 20-Amp 125-Volt NEMA 5-20R Brown 4-PLEX®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL420 Specification Grade Heavy-Duty Straight Blade Quad Receptacle 20-Amp 125-Volt NEMA 5-20R Brown 4-PLEX®

SKU: 61020
Hubbell-Wiring 4-PLEX® Heavy duty straight blade receptacle in brown color, has high impact and chemical-resistant, polycarbonate face and PBT base construction for long-life durability. This 2-Pole, 3-Wire receptacle features 0.032-Inch plated steel ground plate, triple-wipe brass contacts and easily accessible break off tabs for split wiring. It operates at a voltage rating of 125-Volts, current rating of 20-Amps, temperature rating of -40 to 75 deg C and dielectric strength of 2000-Volts. It also features anchor hole and loop that secures solid wire for fast and easy terminations. It can withstand a fault level of 1000-Amps. This receptacle supports maximum load capacity of 1 HP. It is suitable for commercial environments. The straight blade receptacle meets UL 498 File E2186, CSA 22.2, No. 42 File 285 and NEMA® WD-6 standards.
  • Quad style
  • Comes in quad style
  • Specification grade
  • For commercial use

Overview

Hubbell-Wiring 4-PLEX® Heavy duty straight blade receptacle in brown color, has high impact and chemical-resistant, polycarbonate face and PBT base construction for long-life durability. This 2-Pole, 3-Wire receptacle features 0.032-Inch plated steel ground plate, triple-wipe brass contacts and easily accessible break off tabs for split wiring. It operates at a voltage rating of 125-Volts, current rating of 20-Amps, temperature rating of -40 to 75 deg C and dielectric strength of 2000-Volts. It also features anchor hole and loop that secures solid wire for fast and easy terminations. It can withstand a fault level of 1000-Amps. This receptacle supports maximum load capacity of 1 HP. It is suitable for commercial environments. The straight blade receptacle meets UL 498 File E2186, CSA 22.2, No. 42 File 285 and NEMA® WD-6 standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Heavy-Duty
Maximum Load Capacity
1 hp
Mounting
Screw/Surface
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
Number of Wires
3.0000
Terminal Connection
Back Wired
Voltage Rating
125 Volt
Style
Quad
Sub Brand
4-PLEX®
Temperature Rating
-40 to 75 deg C
UNSPSC
39121406
GTIN
00783585014098
Standards
UL 498 E2186 Listed, CSA 22.2 No.42 285 Certified, NEMA WD-6 Compliant
RoHS Flag
Yes
Brand Name
Hubbell-Wiring
Material
PBT Base, Polycarbonate Face
Item Name
Straight Blade Quad Receptacle
Manufacturer Part Number
HBL420
UPC
78358501409
Color
Brown
Manufacturer Name
Hubbell-Wiring
Grounding
Grounding
Grade
Specification
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.3 Inch Width x 0.92 Inch Depth x 4.3 Inch Height
Amperage Rating
20 Amp
Conductor Size
12 AWG Solid/Stranded Copper
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Brass

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.