Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL400FBK 1-Pole 16 Series Plug 600-Volt AC/250-Volt DC 400-Amp Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL400FBK 1-Pole 16 Series Plug 600-Volt AC/250-Volt DC 400-Amp Black

SKU: 127621
Hubbell-Wiring 16 Series 1-Pole Female plug in black color, has current rating of 400-Amps and voltage rating of 600-Volt AC/250-Volt DC. This plug accommodates wire of size 2/0 - 4/0-AWG. It features thermoplastic elastomer construction. This plug is NEMA 3R/4X/12 rated. It measures 1.06-Inch Dia x 6.84-Inch. This plug is suitable for entertainment, theme park, carnival equipment, concerts and movie making application. Plug is UL/cUL listed.
  • Non-metallic safety retaining screw
  • Insulgrip body design
  • Enclosure types 3R, 4X, 12

Overview

Hubbell-Wiring 16 Series 1-Pole Female plug in black color, has current rating of 400-Amps and voltage rating of 600-Volt AC/250-Volt DC. This plug accommodates wire of size 2/0 - 4/0-AWG. It features thermoplastic elastomer construction. This plug is NEMA 3R/4X/12 rated. It measures 1.06-Inch Dia x 6.84-Inch. This plug is suitable for entertainment, theme park, carnival equipment, concerts and movie making application. Plug is UL/cUL listed.

Specifications

Finish
No
Phase
No
NEMA Configuration
No
NEMA Rating
NEMA 3R, 4X, 12
Number of Poles
1
Energy Star Flag
No
UNSPSC
39121402
Country Of Origin
China
Type
16 Series
Voltage Rating
600 Volt AC, 250 Volt DC
RoHS Flag
Yes
Material
Thermoplastic Elastomer
Manufacturer Part Number
HBL400FBK
Item Name
Plug
UPC
78358511372
Manufacturer Name
Hubbell-Wiring
Standards
UL Listed, cUL Certified
Grounding
No
Amperage Rating
400 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black
Conductor Size
2/0-4/0 AWG
Connection Type
Female
Degree of Protection
No
Dimensions
1.06 Inch Dia x 6.84 Inch Length
GTIN
00783585113722

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.