Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL3771 Screw Mount Non-NEMA Single Receptacle 50-Amp 600-Volt AC 250-Volt DC Black Melamine Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL3771 Screw Mount Non-NEMA Single Receptacle 50-Amp 600-Volt AC 250-Volt DC Black Melamine Twist-Lock®

SKU: 120596
Hubbell-Wiring Twist-Lock® 2-Pole 3-Wire Single receptacle in black melamine color, has current rating of 50-Amps and voltage rating of 250-Volt DC/600-Volt AC. This receptacle with screw terminal connection, accommodates solid or stranded copper wire of size 10 - 4-AWG. Brass receptacle featuring thermoset construction offers high heat resistance while armored housing provides superior impact resistance. Screw mountable receptacle withstands dielectric voltage of 2000-Volts. It measures 3.66-Inch x 2.12-Inch x 2.36-Inch. Receptacle withstands temperature range of -40 to 75 deg C. It is perfect for heavy-duty industrial applications. Single receptacle is UL listed and CSA certified.
  • Thermoset construction offers high heat resistance
  • Has armored housing for superior impact resistance
  • 1-Piece contacts offer low operating temperatures
  • Comprises of steel terminal screws, phenolic face and insulator

Overview

Hubbell-Wiring Twist-Lock® 2-Pole 3-Wire Single receptacle in black melamine color, has current rating of 50-Amps and voltage rating of 250-Volt DC/600-Volt AC. This receptacle with screw terminal connection, accommodates solid or stranded copper wire of size 10 - 4-AWG. Brass receptacle featuring thermoset construction offers high heat resistance while armored housing provides superior impact resistance. Screw mountable receptacle withstands dielectric voltage of 2000-Volts. It measures 3.66-Inch x 2.12-Inch x 2.36-Inch. Receptacle withstands temperature range of -40 to 75 deg C. It is perfect for heavy-duty industrial applications. Single receptacle is UL listed and CSA certified.

Specifications

Fiber Type
No
Jacket Material
No
Type
Non-NEMA
Mounting
Screw
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
Number of Wires
3.0000
Standards
UL Listed, CSA Certified
Voltage Rating
600 Volt AC, 250 Volt DC
Style
Single
Sub Brand
Twist-Lock®
Temperature Rating
-40 to 75 deg C
Terminal Connection
Screw
UNSPSC
39121406
GTIN
00783585236476
RoHS Flag
No
Amperage Rating
50 Amp
Material
Phenolic
Item Name
Single Receptacle
Color
Black
UPC
78358523647
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBL3771
Degree of Protection
No
Environmental Conditions
V2 or Better Flammability Rated Per UL94/CSA 22.2 No.0.17
Conductor Size
10-4 AWG Solid/Stranded Copper
Brand Name
Hubbell-Wiring
Dielectric Strength
2000 Volt
Dimensions
3.66 Inch Length x 2.12 Inch Width x 2.36 Inch Depth
Contact Material
Brass
Finish
No
Grounding
Grounding
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.