Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL2720SW Screw Mount Watertight Single Receptacle 30-Amp 250-Volt AC 3-Phase NEMA L15-30R Gray Safety-Shroud® Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL2720SW Screw Mount Watertight Single Receptacle 30-Amp 250-Volt AC 3-Phase NEMA L15-30R Gray Safety-Shroud® Twist-Lock®

SKU: 116996
Hubbell-Wiring Safety-Shroud® Twist-Lock® 3-Pole 4-Wire Water-tight single receptacle in gray color, has current rating of 30-Amps and voltage rating of 250-Volt AC. This receptacle with screw terminal connection, accommodates solid or stranded copper wire of size 16 - 8-AWG. It features brass construction for longer endurance. This receptacle has L15-30R configuration. Screw mountable receptacle has power rating of 3 hp and withstands dielectric voltage of 2000-Volts. It measures 3.75-Inch x 3.75-Inch x 2.69-Inch.

Receptacle withstands temperature range of -40 to 75 deg C. It comes with clear polycarbonate terminal retainer, natural white nylon body contact carrier, steel zinc-plated drive screws, stainless steel lift-cover spring and pin. Receptacle featuring high-impact thermoplastic housing, is perfect for heavy-duty industrial applications. Single receptacle is UL listed, CSA certified and meets Federal specification.
  • Alignment arrows with lock and unlock symbols gives a visual indication that devices are properly connected
  • Catalog number and color-coded voltage rating are visible even when in use
  • Supports screw mounting

Overview

Hubbell-Wiring Safety-Shroud® Twist-Lock® 3-Pole 4-Wire Water-tight single receptacle in gray color, has current rating of 30-Amps and voltage rating of 250-Volt AC. This receptacle with screw terminal connection, accommodates solid or stranded copper wire of size 16 - 8-AWG. It features brass construction for longer endurance. This receptacle has L15-30R configuration. Screw mountable receptacle has power rating of 3 hp and withstands dielectric voltage of 2000-Volts. It measures 3.75-Inch x 3.75-Inch x 2.69-Inch.

Receptacle withstands temperature range of -40 to 75 deg C. It comes with clear polycarbonate terminal retainer, natural white nylon body contact carrier, steel zinc-plated drive screws, stainless steel lift-cover spring and pin. Receptacle featuring high-impact thermoplastic housing, is perfect for heavy-duty industrial applications. Single receptacle is UL listed, CSA certified and meets Federal specification.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Yes
Mounting
Screw
NEMA Configuration
NEMA L15-30R
Energy Star Flag
No
Number of Poles
3
Country Of Origin
United States of America
UNSPSC
39121406
Color
Gray
Style
Single
Sub Brand
Safety-Shroud® Twist-Lock®
Temperature Rating
-40 to 75 deg C
Terminal Connection
Screw
Type
Watertight
Maximum Load Capacity
3 hp
Standards
UL 498 Listed, Federal Specification: W-C-596, CSA C22.2 No.42 Certified, CSA Certified to Type 4, 4X and Type 12
Voltage Rating
250 Volt AC at 3-Phase
GTIN
00783585231822
Number of Wires
4.0000
Material
RTP
UPC
78358523182
Item Name
Single Receptacle
Manufacturer Part Number
HBL2720SW
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
IP20
Brand Name
Hubbell-Wiring
Conductor Size
16-8 AWG Solid/Stranded Copper
Environmental Conditions
V2 or Better Flammability Rated Per UL94/CSA 22.2 No.0.17
Amperage Rating
30 Amp
Dimensions
3.75 Inch Length x 3.75 Inch Width x 2.69 Inch Depth
Dielectric Strength
2000 Volt
Contact Material
Brass
Grounding
Grounding

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.