Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL2431SW 4-Wire 3-Pole Polarized Locking Plug 480-Volt AC 3-Phase 20-Amp NEMA L16-20P Black/White Twist-Lock® Watertight Safety-Shroud®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL2431SW 4-Wire 3-Pole Polarized Locking Plug 480-Volt AC 3-Phase 20-Amp NEMA L16-20P Black/White Twist-Lock® Watertight Safety-Shroud®

SKU: 111702
Hubbell-Wiring Twist-Lock® Watertight Safety-Shroud® 3-Pole 4-Wire Polarized plug accommodates wire of size 12-AWG. It has a cord range of 0.35 - 1.15-Inch. Grounding plug in black/white color, has valox impact modified PBT construction. It withstands current rating of 20-Amps, power rating of 5 hp and voltage rating of 480-Volt AC. This plug has brass contacts for optimal conductivity. It withstands 2000-Volts dielectric strength.

Plug measures 2.94-Inch Dia x 4.5-Inch and withstands temperature rating of -40 to 75 deg C. This plug virtually eliminates the bent and broken blades to provide longer equipment life. This plug has NEMA L16-20P configuration and IP66-degree of protection. It has V-0 flammability rating per UL94 to withstand harsh environmental conditions. Plug is UL listed, CSA certified and meets Federal specification WC-596.
  • Extends life of mating receptacles by eliminating damage caused by insertion of bent blades
  • Extra protection for personnel by significantly reducing chance of inadvertent contact with blades when connecting or disconnecting energized receptacles and connector bodies
  • Reduces exposure to arcing when connecting or disconnecting plugs under load

Overview

Hubbell-Wiring Twist-Lock® Watertight Safety-Shroud® 3-Pole 4-Wire Polarized plug accommodates wire of size 12-AWG. It has a cord range of 0.35 - 1.15-Inch. Grounding plug in black/white color, has valox impact modified PBT construction. It withstands current rating of 20-Amps, power rating of 5 hp and voltage rating of 480-Volt AC. This plug has brass contacts for optimal conductivity. It withstands 2000-Volts dielectric strength.

Plug measures 2.94-Inch Dia x 4.5-Inch and withstands temperature rating of -40 to 75 deg C. This plug virtually eliminates the bent and broken blades to provide longer equipment life. This plug has NEMA L16-20P configuration and IP66-degree of protection. It has V-0 flammability rating per UL94 to withstand harsh environmental conditions. Plug is UL listed, CSA certified and meets Federal specification WC-596.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
NEMA Configuration
NEMA L16-20P
Number of Poles
3
Number of Wires
4.0000
Country Of Origin
United States of America
Maximum Load Capacity
5 hp
Standards
UL 498 Listed, Federal Specification: W-C-596, CSA C22.2 No.42 Certified Type 4, 4X and Type 12
Sub Brand
Twist-Lock® Watertight Safety-Shroud®
Temperature Rating
-40 to 75 deg C
Type
Polarized
Voltage Rating
480 Volt AC at 3-Phase
UNSPSC
39121403
GTIN
00783585231440
RoHS Flag
Yes
Phase
No
Material
Valox®, Impact Modified PBT
Manufacturer Name
Hubbell-Wiring
Item Name
Locking Plug
Manufacturer Part Number
HBL2431SW
UPC
78358523144
Environmental Conditions
V0 Flammability Rated Per UL94/CSA 22.2 No.0.6
Brand Name
Hubbell-Wiring
Color/Finish
Black, White
Conductor Size
12 AWG
Contact Material
Brass
Amperage Rating
20 Amp
Degree of Protection
IP66
Grounding
Grounding
Dielectric Strength
Withstands 2000 Volt Minimum
Dimensions
2.94 Inch Dia x 4.5 Inch Length

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.