Hubbell-Wiring HBL2341 3-Wire 2-Pole Polarized Locking Plug 480-Volt AC 20-Amp NEMA L8-20P Black/White Twist-Lock® Insulgrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL2341 3-Wire 2-Pole Polarized Locking Plug 480-Volt AC 20-Amp NEMA L8-20P Black/White Twist-Lock® Insulgrip®

SKU: 111701
Hubbell-Wiring Twist-Lock® Insulgrip® 2-Pole 3-Wire Polarized locking plug accommodates wire of size 12-AWG. It has a cord range of 0.36 - 0.93-Inch. Grounding plug in black/white color, has nylon construction. It withstands current rating of 20-Amps, power rating of 3 hp and voltage rating of 480-Volt AC. This plug has brass contacts for optimal conductivity. Plug withstands 2000-Volts dielectric strength. Plug measures 2.75-Inch x 2.26-Inch. It has superior cord grip design to protect terminations from excess strain.

Plug withstands temperature rating of -40 to 75 deg C. This plug has integral dust shield to protect wiring chamber from dust or contaminants. It features clear, funnel shaped wire entry for ease of termination. This plug has NEMA L8-20P configuration and IP20-degree of protection. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Locking plug is UL listed, CSA certified and meets Federal specifications WC-596.
  • Features nylon construction
  • Comes in black and white color
  • Features brass contact for optimal signal conductivity

Overview

Hubbell-Wiring Twist-Lock® Insulgrip® 2-Pole 3-Wire Polarized locking plug accommodates wire of size 12-AWG. It has a cord range of 0.36 - 0.93-Inch. Grounding plug in black/white color, has nylon construction. It withstands current rating of 20-Amps, power rating of 3 hp and voltage rating of 480-Volt AC. This plug has brass contacts for optimal conductivity. Plug withstands 2000-Volts dielectric strength. Plug measures 2.75-Inch x 2.26-Inch. It has superior cord grip design to protect terminations from excess strain.

Plug withstands temperature rating of -40 to 75 deg C. This plug has integral dust shield to protect wiring chamber from dust or contaminants. It features clear, funnel shaped wire entry for ease of termination. This plug has NEMA L8-20P configuration and IP20-degree of protection. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Locking plug is UL listed, CSA certified and meets Federal specifications WC-596.

Specifications

Finish
No
Material
Nylon
Number of Wires
3.0000
Maximum Load Capacity
3 hp
Voltage Rating
480 Volt AC
NEMA Configuration
NEMA L8-20P
Number of Poles
2
Phase
No
Temperature Rating
-40 to 75 deg C
Type
Polarized
RoHS Flag
Yes
Sub Brand
Twist-Lock® Insulgrip®
GTIN
00783585037950
UNSPSC
39121403
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
HBL2341
Item Name
Locking Plug
UPC
78358503795
Manufacturer Name
Hubbell-Wiring
Grounding
Grounding
Amperage Rating
20 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black, White
Conductor Size
12 AWG
Contact Material
Brass
Degree of Protection
IP20
Dielectric Strength
Withstands 2000 Volt Minimum
Dimensions
2.75 Inch Length x 2.26 Inch Width
Environmental Conditions
HB or Better Flammability Rated Per UL94/CSA C22.2 No.0.6
Standards
UL 498 Listed, CSA C22.2 No.42 Certified, Federal Specification: W-C-596

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.