Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL2313SW 2-Wire 3-Pole Polarized Connector Body 125-Volt AC 20-Amp NEMA L5-20R Black/White Twist-Lock® Watertight Safety-Shroud®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL2313SW 2-Wire 3-Pole Polarized Connector Body 125-Volt AC 20-Amp NEMA L5-20R Black/White Twist-Lock® Watertight Safety-Shroud®

SKU: 117002
Hubbell-Wiring Twist-Lock® Watertight Safety-Shroud® 3-Pole 2-Wire Polarized connector body accommodates wire of size 12-AWG. It has cord range of 0.36 - 0.93-Inch. Connector body in black/white color, has valox impact modified PBT construction. It withstands current rating of 20-Amps and voltage rating of 125-Volt AC. Connector body has brass contacts for optimal signal conductivity. It virtually eliminates bent and broken plug blades, resulting longer equipment life. It withstands 2000-Volts dielectric strength.

Connector body measures 2.56-Inch Dia x 4.38-Inch. It increases the life of mating receptacles by avoiding the damage caused by insertion of bent blades. It offers clear funnel shaped wire entry for ease of termination. It withstands temperature rating of -40 to 75 deg C. This connector body has NEMA L5-20R configuration and IP66-degree of protection. It has VO flammability rating per UL94 or CSA 22.2 No. 0.6 to withstand harsh environmental conditions. Connector body is UL listed, CSA certified and meets Federal specifications.
  • Extra protection for personnel by significantly reducing chance of inadvertent contact with blades when connecting or disconnecting energized receptacles and connector bodies
  • Reduces exposure to arcing when connecting or disconnecting plugs under load
  • Accommodates wire of size 12-AWG

Overview

Hubbell-Wiring Twist-Lock® Watertight Safety-Shroud® 3-Pole 2-Wire Polarized connector body accommodates wire of size 12-AWG. It has cord range of 0.36 - 0.93-Inch. Connector body in black/white color, has valox impact modified PBT construction. It withstands current rating of 20-Amps and voltage rating of 125-Volt AC. Connector body has brass contacts for optimal signal conductivity. It virtually eliminates bent and broken plug blades, resulting longer equipment life. It withstands 2000-Volts dielectric strength.

Connector body measures 2.56-Inch Dia x 4.38-Inch. It increases the life of mating receptacles by avoiding the damage caused by insertion of bent blades. It offers clear funnel shaped wire entry for ease of termination. It withstands temperature rating of -40 to 75 deg C. This connector body has NEMA L5-20R configuration and IP66-degree of protection. It has VO flammability rating per UL94 or CSA 22.2 No. 0.6 to withstand harsh environmental conditions. Connector body is UL listed, CSA certified and meets Federal specifications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
NEMA Configuration
NEMA L5-20R
Number of Poles
3
Number of Wires
2.0000
Country Of Origin
United States of America
Standards
UL 498 Listed, Federal Specification: W-C-596, CSA C22.2 No.42 Certified Type 4, 4X and Type 12
Sub Brand
Twist-Lock® Watertight Safety-Shroud®
Temperature Rating
-40 to 75 deg C
Type
Polarized
Voltage Rating
125 Volt AC
UNSPSC
39121421
GTIN
00783585231044
RoHS Flag
Yes
Phase
No
Material
Valox®, Impact Modified PBT
Manufacturer Name
Hubbell-Wiring
Item Name
Connector Body
Manufacturer Part Number
HBL2313SW
UPC
78358523104
Environmental Conditions
V0 Flammability Rated Per UL94/CSA 22.2 No.0.6
Brand Name
Hubbell-Wiring
Color/Finish
Black, White
Conductor Size
12 AWG
Contact Material
Brass
Amperage Rating
20 Amp
Degree of Protection
IP66
Grounding
Grounding
Dielectric Strength
Withstands 2000 Volt Minimum
Dimensions
2.56 Inch Dia x 4.38 Inch Length

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.