Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring HBL1221R 120/277-Volt AC 20-Amp 1-Pole Extra Heavy-Duty Industrial Grade Toggle AC Switch Red HBL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL1221R 120/277-Volt AC 20-Amp 1-Pole Extra Heavy-Duty Industrial Grade Toggle AC Switch Red HBL®

SKU: 111893
Hubbell-Wiring HBL® 1-Pole Extra heavy-duty toggle AC switch in red color, is rated at 120/277-Volt AC and 20-Amps. This industrial grade switch features thermoset base and nylon toggle. It measures 4.063-Inch x 1.312-Inch x 1.13-Inch. Positive snap action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG. It withstands dielectric strength of 1500-Volts. Color-coded base identifies amperage when terminating connections. Stainless steel automatic grounding clip of this switch ensures grounding continuity between mounting strap and metal wallbox.

Switch contains large brass binding head screws with deep slots for secure wire connections. It comes with strip gauge to provide accurate wiring. Screw mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. Switch features nickel-plated steel strap. It withstands temperature rating of -40 to 75 deg C. Switch is UL listed, CSA certified and meets Federal specification/NEMA standards.
  • Prominent amperage marking makes identification of rating easy
  • 1-Piece integral grounding terminal with size 8 brass screw ensures a low resistance ground path
  • Automatic grounding clip made of stainless steel, ensures grounding continuity
  • Thread cleaning captive mounting screw
  • 2-Switch handle positions

Overview

Hubbell-Wiring HBL® 1-Pole Extra heavy-duty toggle AC switch in red color, is rated at 120/277-Volt AC and 20-Amps. This industrial grade switch features thermoset base and nylon toggle. It measures 4.063-Inch x 1.312-Inch x 1.13-Inch. Positive snap action switch with back and side-wired connection, accommodates terminal of size 14 - 10-AWG. It withstands dielectric strength of 1500-Volts. Color-coded base identifies amperage when terminating connections. Stainless steel automatic grounding clip of this switch ensures grounding continuity between mounting strap and metal wallbox.

Switch contains large brass binding head screws with deep slots for secure wire connections. It comes with strip gauge to provide accurate wiring. Screw mount switch features silver alloy contact to offer long life, prevent sticking, welding and excessive pitting. Switch features nickel-plated steel strap. It withstands temperature rating of -40 to 75 deg C. Switch is UL listed, CSA certified and meets Federal specification/NEMA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Terminal Accommodations
14-10 AWG
Mounting
Box
Number of Poles
1
Sub Brand
HBL®
Temperature Rating
-40 to 75 deg C
Terminal Connection
Back and Side Wired
GTIN
00783585431567
Type
Extra Heavy-Duty, Industrial Grade
Energy Star Flag
No
Material
Thermoplastic Housing, Nylon Toggle
Country Of Origin
China
RoHS Flag
No
Color
Red
Standards
UL 20 Listed, CSA Certified, Federal Specification: W-S-896, NEMA WD1
Voltage Rating
120/277 Volt AC
Item Name
Toggle AC Switch
Manufacturer Part Number
HBL1221R
Grounding
No
Manufacturer Name
Hubbell-Wiring
Dielectric Strength
1500 Volt
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.063 Inch Length x 1.312 Inch Width x 1.13 Inch Depth
UPC
78358543156
Brand Name
Hubbell-Wiring
Amperage Rating
20 Amp
Actuator
Toggle
Action
Positive Snap

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.