Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring GFTWRST20WU Commercial Grade 2-Pole Tamper And Weather-Resistant Straight Blade GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White Style Line® Autoguard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring GFTWRST20WU Commercial Grade 2-Pole Tamper And Weather-Resistant Straight Blade GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White Style Line® Autoguard™

SKU: 514904
Hubbell-Wiring Style Line® Autoguard™ Straight blade GFCI duplex receptacle in white color, has patented shutter design with nylon face and base construction for long-life durability. It 2-Pole, 3-Wire receptacle features zinc plated steel strap and brass contacts. It uses patented AUTOGUARD self-test technology for high performance. The commercial grade receptacle operates at a voltage rating of 125-Volts and current rating of 20-Amps. It protects against line and load reversal and comes with multiple drive screws. The tamper- and weather-resistant GFCI duplex receptacle meets cULus, ADA, NEC® Requirements, CSA and NEMA® WD-6 standards.
  • Flush face
  • 1-Phase
  • 2-Pole

Overview

Hubbell-Wiring Style Line® Autoguard™ Straight blade GFCI duplex receptacle in white color, has patented shutter design with nylon face and base construction for long-life durability. It 2-Pole, 3-Wire receptacle features zinc plated steel strap and brass contacts. It uses patented AUTOGUARD self-test technology for high performance. The commercial grade receptacle operates at a voltage rating of 125-Volts and current rating of 20-Amps. It protects against line and load reversal and comes with multiple drive screws. The tamper- and weather-resistant GFCI duplex receptacle meets cULus, ADA, NEC® Requirements, CSA and NEMA® WD-6 standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Straight Blade GFCI Duplex Receptacle
Number of Wires
3.0000
NEMA Configuration
NEMA 5-20R
Type
Tamper And Weather-Resistant
Number of Poles
2
Terminal Connection
Back and Side Wired
GTIN
00883778124426
Strap Material
Zinc Plated Steel
Sub Brand
Style Line® Autoguard™
UNSPSC
39121406
Voltage Rating
125 Volt
RoHS Flag
No
Material
Nylon Base and Face
Manufacturer Part Number
GFTWRST20WU
Grounding
Grounding
Color
White
UPC
88377812442
Manufacturer Name
Hubbell-Wiring
Grade
Commercial
Energy Star Flag
No
Country Of Origin
United States of America
Amperage Rating
20 Amp
Brand Name
Hubbell-Wiring
Conductor Size
14-12 AWG
Contact Material
Brass
Dimensions
1-3/4 Inch Width x 1.47 Inch Depth
Standards
cULus, CSA Certified, Meets ADA Standard, Meets all NEC Requirements, NEMA WD-6 Compliant

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.