Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring GFTWRST20W Commercial Grade Standard Weather-Resistant GFCI Receptacle 20-Amp 125-Volt 1-Phase NEMA 5-20R White Autoguard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring GFTWRST20W Commercial Grade Standard Weather-Resistant GFCI Receptacle 20-Amp 125-Volt 1-Phase NEMA 5-20R White Autoguard™

SKU: 407802
Hubbell-Wiring Autoguard™ 2-Pole 3-Wire Standard weather-resistant GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts at 1-Phase. This commercial-grade receptacle with back and side-wired connection, accommodates wire of size 14 - 12-AWG. It has nylon face and base. Receptacle has brass contacts for optimal conductivity and heat rise resistance. It has power rating of 1 hp and short-circuit rating of 10-Kilo-Amps. Patented shutter design offers tamper-resistant protection.

Receptacle has NEMA 5-20R configuration. Receptacle is suitable for harsh and damp applications. It measures 1.75-Inch x 1.47-Inch. Receptacle is flush mountable. Receptacle features zinc-plated steel strap for corrosion resistance. It withstands temperature rating of -35 to 66 deg C. Receptacle is UL listed, CSA certified and meets NEMA/WD-6/NEC/ADA standards.
  • UV and corrosion resistance for harsh and damp applications
  • Patented Autoguard™ self-test technology
  • Protects against line and load reversal, no power to the face or downstream if device is miswired

Overview

Hubbell-Wiring Autoguard™ 2-Pole 3-Wire Standard weather-resistant GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts at 1-Phase. This commercial-grade receptacle with back and side-wired connection, accommodates wire of size 14 - 12-AWG. It has nylon face and base. Receptacle has brass contacts for optimal conductivity and heat rise resistance. It has power rating of 1 hp and short-circuit rating of 10-Kilo-Amps. Patented shutter design offers tamper-resistant protection.

Receptacle has NEMA 5-20R configuration. Receptacle is suitable for harsh and damp applications. It measures 1.75-Inch x 1.47-Inch. Receptacle is flush mountable. Receptacle features zinc-plated steel strap for corrosion resistance. It withstands temperature rating of -35 to 66 deg C. Receptacle is UL listed, CSA certified and meets NEMA/WD-6/NEC/ADA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Autoguard™
Temperature Rating
-35 to 66 deg C
Strap Material
Zinc Plated Steel
Number of Wires
3.0000
Number of Poles
2
Trip Level
4 - 6 Milli-Amp
Terminal Connection
Back and Side Wired
RoHS Flag
Yes
Trip Time
0.025 sec
Type
Standard, Weather-Resistant
Voltage Rating
125 Volt at 1-Phase
Color
White
Standards
UL Listed, CSA Certified, NEMA WD-6, NEC Compliant, ADA Compliant
GTIN
00883778122712
UNSPSC
39121406
Mounting
Flush
Country Of Origin
China
Energy Star Flag
No
sku
407802
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Hubbell-Wiring
Material
Nylon Base and Face
Manufacturer Part Number
GFTWRST20W
UPC
88377812271
Grade
Commercial
Item Name
GFCI Receptacle
Brand Name
Hubbell-Wiring
Conductor Size
14-12 AWG
Contact Material
Brass
Dimensions
1.75 Inch Width x 1.47 Inch Depth
Amperage Rating
20 Amp
Environmental Conditions
95% Humidity
Grounding
Grounding
Frequency Rating
60 Hz
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.