Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring GFTWRST20SNAPW Standard Heavy-Duty Tamper-Resistant Weather-Resistant Self-Test GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White SnapConnect® Autoguard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring GFTWRST20SNAPW Standard Heavy-Duty Tamper-Resistant Weather-Resistant Self-Test GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White SnapConnect® Autoguard™

SKU: 491984
Standard Pack/Case Quantity: 10/Carton
Hubbell-Wiring SnapConnect® Autoguard™ 2-Pole 3-Wire Heavy duty self-test GFCI receptacle has a current rating of 20-Amps and voltage rating of 125-Volts. It has a frequency rating of 60-Hz. This grounding receptacle has back and side wired terminal. This NEMA 5-20R configured receptacle features 12-AWG conductors. It has a trip level of 4 to 6-Milli-Amps and trip time of 0.025 sec. This commercial grade receptacle in white color, has nylon construction for added strength and durability. It has a maximum load capacity of 1 hp. The standard receptacle has brass contacts and zinc-plated steel strip. It measures 1.77-Inch x 1.47-Inch x 3.27-Inch. It is suitable for suitable for commercial applications. The receptacle meets UL943 Class A, CSA, NEC and CEC, NEMA WD-6 ANSI 73 standards.
  • Has audible Snap, indicates solid connection
  • Features patented shutter design for tamper-resistant protection
  • Features patented AUTOGUARD® self test technology
  • Safeguards against line and load reversal, no power to the face or downstream if device is miswired
  • Suitable for commercial applications

Overview

Hubbell-Wiring SnapConnect® Autoguard™ 2-Pole 3-Wire Heavy duty self-test GFCI receptacle has a current rating of 20-Amps and voltage rating of 125-Volts. It has a frequency rating of 60-Hz. This grounding receptacle has back and side wired terminal. This NEMA 5-20R configured receptacle features 12-AWG conductors. It has a trip level of 4 to 6-Milli-Amps and trip time of 0.025 sec. This commercial grade receptacle in white color, has nylon construction for added strength and durability. It has a maximum load capacity of 1 hp. The standard receptacle has brass contacts and zinc-plated steel strip. It measures 1.77-Inch x 1.47-Inch x 3.27-Inch. It is suitable for suitable for commercial applications. The receptacle meets UL943 Class A, CSA, NEC and CEC, NEMA WD-6 ANSI 73 standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
Self-Test GFCI Receptacle
Number of Wires
3.0000
NEMA Configuration
NEMA 5-20R
Type
Standard, Heavy-Duty, Tamper-Resistant, Weather-Resistant
Trip Time
0.025 sec
Trip Level
4 to 6 Milli-Amp
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Strap Material
Zinc Plated Steel
Sub Brand
SnapConnect® Autoguard™
GTIN
00883778860188
UNSPSC
39121406
Voltage Rating
125 Volt
RoHS Flag
Yes
Material
Nylon
Manufacturer Part Number
GFTWRST20SNAPW
Grounding
Grounding
Color
White
UPC
88377886018
Manufacturer Name
Hubbell-Wiring
Grade
Commercial
Standard Pack/Case Quantity
10/Carton
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Hubbell-Wiring
Conductor Size
12 AWG
Contact Material
Brass
Dimensions
1.77 Inch Width x 1.47 Inch Depth x 3.27 Inch Height
Environmental Conditions
95% Maximum Humidity
Frequency Rating
60 Hz
Standards
UL Listed, CSA, NEC Certified, ADA Compliant, NEMA WD-6

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.