Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring GFTRST20W Commercial Grade Standard Tamper-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White Autoguard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring GFTRST20W Commercial Grade Standard Tamper-Resistant GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R White Autoguard™

SKU: 428906
Hubbell-Wiring Autoguard™ 2-Pole 3-Wire Standard tamper-resistant GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This commercial-grade receptacle with back and side-wired connection, accommodates wire of size 14 - 12-AWG. It has nylon face and base. This receptacle has brass contacts for optimal conductivity and heat rise resistance. It has power rating of 1 hp and short-circuit rating of 10-Kilo-Amps. Patented shutter design offers tamper-resistant protection.

This receptacle has NEMA 5-20R configuration. It measures 1.75-Inch x 1.47-Inch. It is flush mountable. Receptacle features zinc-plated steel strap for corrosion resistance. It withstands temperature rating of -35 to 66 deg C. Receptacle is UL listed, CSA certified and meets NEMA/WD-6/NEC/ADA standards.
  • Patented Autoguard™ self-test technology includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost
  • Patented Autoguard™ self-test technology
  • Features triple wipe construction

Overview

Hubbell-Wiring Autoguard™ 2-Pole 3-Wire Standard tamper-resistant GFCI receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. This commercial-grade receptacle with back and side-wired connection, accommodates wire of size 14 - 12-AWG. It has nylon face and base. This receptacle has brass contacts for optimal conductivity and heat rise resistance. It has power rating of 1 hp and short-circuit rating of 10-Kilo-Amps. Patented shutter design offers tamper-resistant protection.

This receptacle has NEMA 5-20R configuration. It measures 1.75-Inch x 1.47-Inch. It is flush mountable. Receptacle features zinc-plated steel strap for corrosion resistance. It withstands temperature rating of -35 to 66 deg C. Receptacle is UL listed, CSA certified and meets NEMA/WD-6/NEC/ADA standards.

Specifications

Degree of Protection
No
Phase
No
Item Name
GFCI Receptacle
Number of Wires
3.0000
Maximum Load Capacity
1 hp
Mounting
Flush
NEMA Configuration
NEMA 5-20R
Type
Standard, Tamper-Resistant
Trip Time
0.025 sec
Trip Level
4 - 6 Milli-Amp
Number of Poles
2
Terminal Connection
Back and Side Wired
Temperature Rating
-35 to 66 deg C
Short Circuit Rating
10 Kilo-Amp
GTIN
00883778122392
Strap Material
Zinc Plated Steel
Sub Brand
Autoguard™
UNSPSC
39121406
Voltage Rating
125 Volt
RoHS Flag
Yes
Material
Nylon Base and Face
Manufacturer Part Number
GFTRST20W
Grounding
Grounding
Color
White
UPC
88377812239
Manufacturer Name
Hubbell-Wiring
Grade
Commercial
Energy Star Flag
No
Country Of Origin
China
Amperage Rating
20 Amp
Brand Name
Hubbell-Wiring
Conductor Size
14-12 AWG
Contact Material
Brass
Dimensions
1.75 Inch Width x 1.47 Inch Depth
Environmental Conditions
95% Humidity
Frequency Rating
60 Hz
Standards
UL Listed, CSA Certified, NEMA WD-6, NEC Compliant, ADA Compliant

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.