Hubbell-Wiring GFRST83SNAPW Commercial/Hospital Grade 2-Pole Standard Heavy-Duty GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White Style Line® Autoguard™ SnapConnect®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring GFRST83SNAPW Commercial/Hospital Grade 2-Pole Standard Heavy-Duty GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White Style Line® Autoguard™ SnapConnect®

SKU: 426189
Hubbell-Wiring Style Line® Autoguard™ SnapConnect® Standard, heavy duty duplex GFCI receptacle in white color, has tamper-resistant patented shutter design with triple-wipe, nylon face and base construction for long-life durability. It 2-Pole, 3-Wire receptacle features green power indicator, red trip indicator, brass strap and contacts. It uses patented AUTOGUARD self-test technology for high performance. The commercial grade receptacle operates at a voltage rating of 125-Volts, current rating of 20-Amps, temperature rating of -35 to 66 deg C and frequency rating of 60-Hz. It supports maximum load capacity of 1 HP. It comes with an internal back wiring clamp and guide for quick and secure termination. The GFCI receptacle meets cULus, ADA, NEC® requirements, CSA, NEMA® WD-6, NEC® 406.12 and NEC® 517-18© standards.
  • Audible SNAP indicates solid connection
  • Flush face
  • 2-Pole

Overview

Hubbell-Wiring Style Line® Autoguard™ SnapConnect® Standard, heavy duty duplex GFCI receptacle in white color, has tamper-resistant patented shutter design with triple-wipe, nylon face and base construction for long-life durability. It 2-Pole, 3-Wire receptacle features green power indicator, red trip indicator, brass strap and contacts. It uses patented AUTOGUARD self-test technology for high performance. The commercial grade receptacle operates at a voltage rating of 125-Volts, current rating of 20-Amps, temperature rating of -35 to 66 deg C and frequency rating of 60-Hz. It supports maximum load capacity of 1 HP. It comes with an internal back wiring clamp and guide for quick and secure termination. The GFCI receptacle meets cULus, ADA, NEC® requirements, CSA, NEMA® WD-6, NEC® 406.12 and NEC® 517-18© standards.

Specifications

Degree of Protection
No
Phase
No
Color
White
Amperage Rating
20 Amp
Contact Material
Brass
Frequency Rating
60 Hz
Terminal Connection
Back and Side Wired
Grounding
Self-Grounding
Material
Nylon Base and Face
Maximum Load Capacity
1 hp
Mounting
Screw
NEMA Configuration
NEMA 5-20R
Number of Poles
2
Number of Wires
3.0000
Strap Material
Brass
Temperature Rating
-35 to 66 deg C
Trip Level
4 - 6 Milli-Amp
Grade
Commercial/Hospital
Trip Time
0.025 sec
Voltage Rating
125 Volt
UPC
78358548637
Environmental Conditions
95% Maximum Humidity
Manufacturer Name
Hubbell-Wiring
Dimensions
1.77 Inch Width x 1.47 Inch Depth
Manufacturer Part Number
GFRST83SNAPW
Brand Name
Hubbell-Wiring
RoHS Flag
Yes
Type
Standard, Heavy-Duty
Sub Brand
Style Line® Autoguard™ SnapConnect®
GTIN
00783585486376
Standards
cULus, CSA Certified, Meets ADA Standard, Meets all NEC Requirements, NEMA WD-6 Compliant, Compliant with NEC 406.12 and NEC 517-18
Item Name
GFCI Duplex Receptacle
Energy Star Flag
No
UNSPSC
39121406
Country Of Origin
China

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.