Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring GFRST83GY Hospital Grade GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R Gray Autoguard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring GFRST83GY Hospital Grade GFCI Receptacle 20-Amp 125-Volt NEMA 5-20R Gray Autoguard™

SKU: 428313
Hubbell-Wiring Autoguard™ 2-Pole 3-Wire GFCI receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volts. This hospital-grade receptacle with back and side-wired connection, accommodates wire of size 14 - 12-AWG. It has nylon face. This receptacle has brass contacts for optimal conductivity and heat rise resistance. It has power rating of 1 hp and short-circuit rating of 10-Kilo-Amps. It comes with multiple drive screws and self-grounding staple.

This receptacle has NEMA 5-20R configuration. It measures 1.75-Inch x 1.47-Inch. It is flush mountable. Receptacle features brass strap for corrosion resistance. It withstands temperature rating of -35 to 66 deg C. Receptacle is UL/CUs listed, CSA certified and meets Federal Specification standards.
  • Green power indicator and red trip indicator
  • Patented Autoguard™ self-test technology
  • Features triple wipe construction

Overview

Hubbell-Wiring Autoguard™ 2-Pole 3-Wire GFCI receptacle in gray color, has current rating of 20-Amps and voltage rating of 125-Volts. This hospital-grade receptacle with back and side-wired connection, accommodates wire of size 14 - 12-AWG. It has nylon face. This receptacle has brass contacts for optimal conductivity and heat rise resistance. It has power rating of 1 hp and short-circuit rating of 10-Kilo-Amps. It comes with multiple drive screws and self-grounding staple.

This receptacle has NEMA 5-20R configuration. It measures 1.75-Inch x 1.47-Inch. It is flush mountable. Receptacle features brass strap for corrosion resistance. It withstands temperature rating of -35 to 66 deg C. Receptacle is UL/CUs listed, CSA certified and meets Federal Specification standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Sub Brand
Autoguard™
Temperature Rating
-35 to 66 deg C
Strap Material
Brass
Number of Wires
3.0000
Number of Poles
2
Trip Level
4 - 6 Milli-Amp
Terminal Connection
Back and Side Wired
RoHS Flag
Yes
Trip Time
0.025 sec
Voltage Rating
125 Volt
Color
Gray
Standards
UL 498, 943 Class A, E41978 Listed, cUS Rated, CSA Certified, Federal Specification
GTIN
00783585485201
UNSPSC
39121406
Mounting
Flush
Country Of Origin
China
Energy Star Flag
No
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Hubbell-Wiring
Material
Nylon
Manufacturer Part Number
GFRST83GY
UPC
78358548520
Grade
Hospital
Item Name
GFCI Receptacle
Brand Name
Hubbell-Wiring
Conductor Size
14-12 AWG
Contact Material
Brass
Dimensions
1.75 Inch Width x 1.47 Inch Depth
Amperage Rating
20 Amp
Environmental Conditions
95% Humidity
Grounding
Grounding

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.