Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring GF20ILA Commercial Grade Standard GFCI Duplex Receptacle With LED Indicator 20-Amp 125-Volt AC NEMA 5-20R Ivory Circuit Guard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring GF20ILA Commercial Grade Standard GFCI Duplex Receptacle With LED Indicator 20-Amp 125-Volt AC NEMA 5-20R Ivory Circuit Guard®

SKU: 39866
Hubbell-Wiring Circuit Guard® 2-Pole 3-Wire Standard GFCI duplex receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volt AC. This commercial-grade receptacle with back and side-wired connection, accommodates stranded/solid copper wire of size 14 - 10-AWG. It has nylon face. It has power rating of 1 hp and short-circuit rating of 10-Kilo-Amps. Flush mountable receptacle has NEMA 5-20R configuration. It comes with matching nylon wallplate and captive mounting screws. It withstands temperature rating of -30 to 150 deg F. Receptacle is UL listed, CSA/CEC certified, RoHS compliant and meets NEC/OSHA standards.
  • Flashing red light indicates device has lost capability to provide protection
  • Automatic grounding feature
  • Open circuit condition eliminates false assumption of protection at face

Overview

Hubbell-Wiring Circuit Guard® 2-Pole 3-Wire Standard GFCI duplex receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volt AC. This commercial-grade receptacle with back and side-wired connection, accommodates stranded/solid copper wire of size 14 - 10-AWG. It has nylon face. It has power rating of 1 hp and short-circuit rating of 10-Kilo-Amps. Flush mountable receptacle has NEMA 5-20R configuration. It comes with matching nylon wallplate and captive mounting screws. It withstands temperature rating of -30 to 150 deg F. Receptacle is UL listed, CSA/CEC certified, RoHS compliant and meets NEC/OSHA standards.

Specifications

Is Hazardous
No
Phase
No
Degree of Protection
No
Sub Brand
Circuit Guard®
Temperature Rating
-30 to 150 deg F
Number of Wires
3.0000
Number of Poles
2
Trip Level
4 - 6 Milli-Amp
Terminal Connection
Back and Side Wired
Trip Time
0.025 sec
Type
Standard
Voltage Rating
125 Volt AC
Color
Ivory
Standards
UL 943, 498 E41978 Listed, CSA LR24886 Certified, NEC Compliant, CEC Certified, OSHA Compliant
Mounting
Flush
NEMA Configuration
NEMA 5-20R
Short Circuit Rating
10 Kilo-Amp
Maximum Load Capacity
1 hp
Manufacturer Name
Hubbell-Wiring
Material
Nylon
Manufacturer Part Number
GF20ILA
UPC
88377837910
Grade
Commercial
Item Name
GFCI Duplex Receptacle With LED Indicator
Brand Name
Hubbell-Wiring
Conductor Size
14-10 AWG Solid/Stranded Copper
Amperage Rating
20 Amp
Environmental Conditions
95% Humidity
Grounding
Grounding
Frequency Rating
60 Hz

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.