Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring FDS60 3-Pole 3-Phase Non-Metallic Fusible Disconnect Switch 600-Volt AC 60-Amp NEMA 4X Circuit-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring FDS60 3-Pole 3-Phase Non-Metallic Fusible Disconnect Switch 600-Volt AC 60-Amp NEMA 4X Circuit-Lock®

SKU: 215225
Hubbell-Wiring Circuit-Lock® Non-metallic fusible disconnect switch in gray color, features Class-J-type fuse and stainless steel hardware. It operates at a voltage rating of 600-Volts AC, dielectric voltage rating of 3000-Volts AC, current rating of 60-Amps, frequency rating of 60-Hz and temperature rating of -40 to 75 deg C. This switch comes with an adjustable mounting feet, lockable high visibility red handle and removable door for easier wiring. This 4-Wire switch is suitable for extra heavy duty industrial applications. The fusible disconnect switch meets UL 508 File #E70402, CSA and CSA C22.2 No.14 in File # LR-46186 standards.
  • Safety interlocked fuse access door
  • Snap action
  • Non-metallic construction
  • For extra heavy duty industrial applications

Overview

Hubbell-Wiring Circuit-Lock® Non-metallic fusible disconnect switch in gray color, features Class-J-type fuse and stainless steel hardware. It operates at a voltage rating of 600-Volts AC, dielectric voltage rating of 3000-Volts AC, current rating of 60-Amps, frequency rating of 60-Hz and temperature rating of -40 to 75 deg C. This switch comes with an adjustable mounting feet, lockable high visibility red handle and removable door for easier wiring. This 4-Wire switch is suitable for extra heavy duty industrial applications. The fusible disconnect switch meets UL 508 File #E70402, CSA and CSA C22.2 No.14 in File # LR-46186 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Type
Non-Metallic
Sub Brand
Circuit-Lock®
GTIN
00783585519609
Operating Temperature Range
-40 to 75 deg C
Color
Gray
Standards
CSA C22.2 No.14 in No.LR46186 Certified, UL 508 Listed in No.E70402
Phase
3
UNSPSC
39122233
RoHS Flag
Yes
Country Of Origin
Poland
Energy Star Flag
No
sku
215225
Voltage Rating
600 Volt AC
Operating Cycles
10000 Cycles Mechanical, 6000 Cycles Electrical
Number of Poles
3
Amperage Rating
60 Amp
Manufacturer Part Number
FDS60
Manufacturer Name
Hubbell-Wiring
UPC
78358551960
Actuator
Lever
Brand Name
Hubbell-Wiring
Connection Type
Screw
Contact Configuration
3PST
Degree of Protection
IP67
Dimensions
11.46 Inch Width x 7.27 Inch Depth x 15.03 Inch Height
Conductor Size
14-4 AWG
Enclosure
NEMA 4X
Environmental Conditions
5VA and V0 Flammability Rated Per UL94
Frequency Rating
60 Hz
Fuse Type
Class J
Item Name
Fusible Disconnect Switch
Maximum Load Capacity
3 hp at 120 Volt AC, 15 hp at 240 Volt AC, 30 hp at 480 Volt AC, 40 hp at 600 Volt AC
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.