Tour  

Hubbell-Wiring FBMPREC Zinc Plated Stamped Steel Floor Box Cover Plate SystemOne

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring FBMPREC Zinc Plated Stamped Steel Floor Box Cover Plate SystemOne

SKU: 401431
Hubbell-Wiring SystemOne Cover plate is suitable for using with 2-, 4- and 6-Gang floor boxes. Rectangular cover plate in zinc plate finish, features 16-gauge stamped steel construction. Cover plate comes in one decorator configuration. This cover plate is screw mountable. Cover plate is UL listed and CSA certified.
  • Easy to install with one screw mounting
  • Reduces wiring and installation times
  • Contains necessary mounting hardware

Overview

Hubbell-Wiring SystemOne Cover plate is suitable for using with 2-, 4- and 6-Gang floor boxes. Rectangular cover plate in zinc plate finish, features 16-gauge stamped steel construction. Cover plate comes in one decorator configuration. This cover plate is screw mountable. Cover plate is UL listed and CSA certified.

Specifications

Item Name
Floor Box Cover Plate
Manufacturer Part Number
FBMPREC
Manufacturer Name
Hubbell-Wiring
UPC
78358519155
Standards
UL 514A, 514C Listed, CSA Certified
Configuration
(1) Decorator
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Hubbell-Wiring
RoHS Flag
No
UNSPSC
39121307
Material
16 Gauge Stamped Steel
Sub Brand
SystemOne
Mounting
Screw
Shape
Rectangular
For Use With
2, 4 and 6-Gang Floor Boxes
Finish
Zinc Plated
GTIN
00783585191553

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.