Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring DRUB15 Duplex Receptacle DIN Rail Utility Box 15-Amp 125-Volt NEMA 5-15R Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring DRUB15 Duplex Receptacle DIN Rail Utility Box 15-Amp 125-Volt NEMA 5-15R Gray

SKU: 126845
Hubbell-Wiring 2-Pole DIN Rail utility box in gray color, offers an efficient way to provide utility power to any control cabinet. It measures 4.97-Inch x 3.31-Inch x 2.54-Inch. It features composite, molded and fabricated construction. This 1-device outlet utility box has NEMA 5-15R configuration. DIN Rail utility box is UL listed and CSA certified.
  • DIN Rail utility box provides a saving way to offer utility power to any control cabinet
  • Molded and fabricated construction
  • 1-Device outlet

Overview

Hubbell-Wiring 2-Pole DIN Rail utility box in gray color, offers an efficient way to provide utility power to any control cabinet. It measures 4.97-Inch x 3.31-Inch x 2.54-Inch. It features composite, molded and fabricated construction. This 1-device outlet utility box has NEMA 5-15R configuration. DIN Rail utility box is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Yes
sku
126845
Mounting
Vertical
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
UNSPSC
39121406
Color
Gray
Type
Duplex Receptacle
Maximum Load Capacity
0.5 hp
Standards
UL Listed, CSA Certified
Voltage Rating
125 Volt
GTIN
00783585108001
Material
Composite
UPC
78358510800
Item Name
DIN Rail Utility Box
Manufacturer Part Number
DRUB15
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Amperage Rating
15 Amp
Dimensions
4.97 Inch Length x 3.31 Inch Width x 2.54 Inch Depth
Grounding
Grounding
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.