Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring CX082S083LM Surface/Key Hinged Door Mount 8 Relay Lighting Control Panel 120/208/240/277/347-Volt AC 4 - 30-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring CX082S083LM Surface/Key Hinged Door Mount 8 Relay Lighting Control Panel 120/208/240/277/347-Volt AC 4 - 30-Amp

SKU: 426471
Hubbell-Wiring 8-Relay lighting control panel has voltage rating of 120/208/240/277/347-Volt AC and current rating of 4 - 30-Amps. It has astronomical and real time clock. Lighting control panel has door mounted LCD user interface with keypad. It has 365-day programming with 64 schedules. Built-in touch screen and SD card offer transport configuration. It measures 14.5-Inch x 4-Inch x 17-Inch. It has ballast load rating of 30-Amps at 120/277-Volt AC and 20-Amps at 347-Volt AC. Control panel withstands temperature rating of 32 - 112 deg F. 8-Relay lighting control panel is ETL certified and UL listed.
  • Four relay panel sizes 4, 8, 16 and 24 relay spaces
  • Has keypad, door mounted LCD user interface
  • 365-Day programming with 64 schedules
  • Astronomical and real time clock
  • Selectable preprogrammed scenarios
  • Programmable inputs accept low-voltage switches, photocells or motion sensors
  • 8-Relay panel has two low-voltage dry contact output relays

Overview

Hubbell-Wiring 8-Relay lighting control panel has voltage rating of 120/208/240/277/347-Volt AC and current rating of 4 - 30-Amps. It has astronomical and real time clock. Lighting control panel has door mounted LCD user interface with keypad. It has 365-day programming with 64 schedules. Built-in touch screen and SD card offer transport configuration. It measures 14.5-Inch x 4-Inch x 17-Inch. It has ballast load rating of 30-Amps at 120/277-Volt AC and 20-Amps at 347-Volt AC. Control panel withstands temperature rating of 32 - 112 deg F. 8-Relay lighting control panel is ETL certified and UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39121500
Voltage Rating
120/208/240/277/347 Volt AC
Number of Poles
1
Phase
No
Size
14.5 Inch Width x 4 Inch Depth x 17 Inch Height
Temperature Rating
32 to 112 deg F
Load Rating
30 Amp at 120/277 Volt AC, 20 Amp at 347 Volt AC Ballast, 20 Amp at 120 Volt AC Tungsten, 1 hp at 120 Volt AC Fan
GTIN
00640181200631
Switch Type
No
NEMA Rating
NEMA 1
Country Of Origin
Mexico
RoHS Flag
No
Standards
UL E174097, ETL Listed
Energy Star Flag
No
Mounting
Surface/Key Hinged Door
UPC
64018120063
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
CX082S083LM
Action
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Actuator
No
Environmental Conditions
10 - 90% Non-Condensing Relative Humidity
Finish
No
Item Name
8 Relay Lighting Control Panel
Amperage Rating
4 - 30 Amp
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.