Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring CSB315W 120/277 Volt AC 15 Amp Commercial Series 3-Way Specification Grade Toggle Switch White

SKU: 87767
Hubbell-Wiring Toggle switch in white color, is rated at 120/277 Volt AC and 15 Amps. Switch features nylon toggle, thermoplastic top/base, silver alloy contact and brass terminal/grounding. It has a dimension of 1.49 Inch x 1.75 Inch x 4.18 Inch. Auto-grounding switch has maximum load capacity of 1/2 hp at 120 Volts and 2 hp at 277 Volts. With back and side wired terminal connection, this switch accommodates solid/stranded copper wire of size 14 - 10 AWG. It withstands dielectric strength of 1500 Volts. Commercial/specification-grade switch operates at temperature range of -40 to 75 deg C. It has V-2 per UL94 flammability rated to withstand harsh environmental conditions. Switch is UL listed, CSA certified and meets Federal Specifications.
  • Includes thread cleaning captive mounting screw
  • Nylon toggle is abuse-resistant
  • Zinc-plated steel bridge resist corrosion

Overview

Hubbell-Wiring Toggle switch in white color, is rated at 120/277 Volt AC and 15 Amps. Switch features nylon toggle, thermoplastic top/base, silver alloy contact and brass terminal/grounding. It has a dimension of 1.49 Inch x 1.75 Inch x 4.18 Inch. Auto-grounding switch has maximum load capacity of 1/2 hp at 120 Volts and 2 hp at 277 Volts. With back and side wired terminal connection, this switch accommodates solid/stranded copper wire of size 14 - 10 AWG. It withstands dielectric strength of 1500 Volts. Commercial/specification-grade switch operates at temperature range of -40 to 75 deg C. It has V-2 per UL94 flammability rated to withstand harsh environmental conditions. Switch is UL listed, CSA certified and meets Federal Specifications.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Material
Thermoplastic Top and Base, Nylon Toggle
Dielectric Strength
1500 Volt
Dimensions
1.49 Inch Width x 1.75 Inch Depth x 4.18 Inch Height
Environmental Conditions
V2 Flammability Rated Per UL94
Finish
No
GTIN
783585153926
UNSPSC
39122211
Grounding
Automatic
Item Name
Toggle Switch
Maximum Load Capacity
1/2 hp at 120 Volt, 2 hp at 277 Volt
Brand Name
Hubbell-Wiring
Temperature Rating
-40 to 75 deg C
Terminal Accommodations
14-10 AWG Solid/Stranded Copper
Terminal Connection
Back and Side Wired
Type
Commercial Series, 3-Way, Specification Grade
Voltage Rating
120/277 Volt AC
Standards
UL Listed, CSA Certified, Federal Specification: W-S-896
Amperage Rating
15 Amp
Actuator
Toggle
Color
White
UPC
78358515392
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
CSB315W
sku
87767
Energy Star Flag
No
Country Of Origin
China
Action
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.